The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" White Potable PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom

1/2" White Potable PEX Tubing (100 ft Coil)

Brand:
Mr. PEX
SKU:
1620010
Rating:
(0)
Q&A:
(0)
1/2" White Potable PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom
$58.99 each
In Stock
In Stock
Get 2 Fri, Sep 4
Color
White
White
Length (Feet)
100'
Size
1/2"
This item replaces: 1622060

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
PEX-a
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/2"
Product Highlight: Color
White
Product Highlight: Material
PEX
Product Highlight: Max Pressure (PSI)
160 MAX PSI

Description

MrPEX® POTABLE PEX-a tubing is Cross-Linked Polyethylene (PEX-a) manufactured in accordance with ASTM F 876. Tubing is listed to ASTM F 876/F877/F2023, ASTM E84 (CSA B137.5), cNSFus-pw, NSF/ANSI-61, NSF/ANSI-14, Annex G, NSF U.P.Code PEX 5006, ICC-PMG, ANSI/AWWA 904. MrPEX® POTABLE PEX-a tubing is rated by the Hydrostatic Stress Board of PPI (Plastics Pipe Institute) at: 160 psi at 73.4°F; 100 psi at 180°F. MrPEX® POTABLE PEX-a tubing may be used with fittings that are compliant with ASTM F1807/F1960/F2080/F2098/F2159 standards.

MrPEX® POTABLE PEX-a tubing is offered in coils and straight lengths of RED, WHITE, and BLUE colors to help identify hot and cold water supply.

Specs

Length (Feet):

100'

Size:

1/2"

Color:

White

Grade:

PEX-a

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

160

Standards Met:

ANSI-14

ASTM F876

ANSI 61

ASTM E84

ASTM F877

ASTM F2023

Warranty:

30 Year

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy