Apply to be a TradeMaster!
Main product image of 3/4" Red Potable PEX Tubing (300 ft Coil)
Magnifying glass
Hover image to zoom

3/4" Red Potable PEX Tubing (300 ft Coil)

Brand:
Mr. PEX
SKU:
1740030
Rating:
(0)
Q&A:
(0)
3/4" Red Potable PEX Tubing (300 ft Coil)
Magnifying glass
Hover image to zoom
We no longer carry 1740030
Unavailable since September 6, 2025
Direct Replacement:
3/4" Red PEX-a Tubing (300 ft Coil)
Brand:
Bluefin
SKU:TUA075-300-R
(7)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Grade
PEX-a
Product Highlight: Length (Feet)
300' Length
Product Highlight: Size
3/4"
Product Highlight: Shape
Coil
Product Highlight: Color
Red
Product Highlight: Material
PEX

Description

MrPEX® POTABLE PEX-a tubing is Cross-Linked Polyethylene (PEX-a) manufactured in accordance with ASTM F 876. Tubing is listed to ASTM F 876/F877/F2023, ASTM E84 (CSA B137.5), cNSFus-pw, NSF/ANSI-61, NSF/ANSI-14, Annex G, NSF U.P.Code PEX 5006, ICC-PMG, ANSI/AWWA 904. MrPEX® POTABLE PEX-a tubing is rated by the Hydrostatic Stress Board of PPI (Plastics Pipe Institute) at: 160 psi at 73.4°F; 100 psi at 180°F. MrPEX® POTABLE PEX-a tubing may be used with fittings that are compliant with ASTM F1807/F1960/F2080/F2098/F2159 standards.

MrPEX® POTABLE PEX-a tubing is offered in coils and straight lengths of RED, WHITE and BLUE colors to help identify hot and cold water supply.

Specs

Length (Feet):

300'

Size:

3/4"

Shape:

Coil

Color:

Red

Grade:

PEX-a

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

160

Standards Met:

ASTM F877

ANSI-14

ASTM E84

ASTM F2023

ANSI 61

ASTM F876

Warranty:

30 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm