Apply to be a TradeMaster!
Main product image of 3/4" Blue Potable PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom

3/4" Blue Potable PEX Tubing (100 ft Coil)

Brand:
Mr. PEX
SKU:
1840010
Rating:
(0)
Q&A:
(0)
3/4" Blue Potable PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom
1840010 is temporarily unavailable
Unavailable Date October 8, 2026
This product is on backorder until further notice.
This item replaces: 1842030

Product Highlights

–
Product Highlight: Grade
PEX-a
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
3/4"
Product Highlight: Color
Blue
Product Highlight: Shape
Coil
Product Highlight: Material
PEX

Description

–
MrPEX® POTABLE PEX-a tubing is Cross-Linked Polyethylene (PEX-a) manufactured in accordance with ASTM F 876. Tubing is listed to ASTM F 876/F877/F2023, ASTM E84 (CSA B137.5), cNSFus-pw, NSF/ANSI-61, NSF/ANSI-14, Annex G, NSF U.P.Code PEX 5006, ICC-PMG, ANSI/AWWA 904. MrPEX® POTABLE PEX-a tubing is rated by the Hydrostatic Stress Board of PPI (Plastics Pipe Institute) at: 160 psi at 73.4°F; 100 psi at 180°F. MrPEX® POTABLE PEX-a tubing may be used with fittings that are compliant with ASTM F1807/F1960/F2080/F2098/F2159 standards.

MrPEX® POTABLE PEX-a tubing is offered in coils and straight lengths of RED, WHITE and BLUE colors to help identify hot and cold water supply.

Specs

–
Length (Feet):

100'

Size:

3/4"

Color:

Blue

Shape:

Coil

Grade:

PEX-a

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

160

Standards Met:

ASTM F2023

ANSI 61

ASTM E84

ASTM F877

ASTM F876

ANSI-14

Warranty:

30 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need