Apply to be a TradeMaster!
Main product image of 1/2" Blue Potable PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom

1/2" Blue Potable PEX Tubing (100 ft Coil)

Brand:
Mr. PEX
SKU:
1820010
Rating:
(0)
Q&A:
(1)
1/2" Blue Potable PEX Tubing (100 ft Coil)
Magnifying glass
Hover image to zoom
1820010 is temporarily unavailable
Unavailable Date October 8, 2026
This product is on backorder until further notice.
This item replaces: 1822060

Product Highlights

–
Product Highlight: Grade
PEX-a
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/2"
Product Highlight: Shape
Coil
Product Highlight: Color
Blue
Product Highlight: Material
PEX

Description

–
MrPEX® POTABLE PEX-a tubing is Cross-Linked Polyethylene (PEX-a) manufactured in accordance with ASTM F 876. Tubing is listed to ASTM F 876/F877/F2023, ASTM E84 (CSA B137.5), cNSFus-pw, NSF/ANSI-61, NSF/ANSI-14, Annex G, NSF U.P.Code PEX 5006, ICC-PMG, ANSI/AWWA 904. MrPEX® POTABLE PEX-a tubing is rated by the Hydrostatic Stress Board of PPI (Plastics Pipe Institute) at: 160 psi at 73.4°F; 100 psi at 180°F. MrPEX® POTABLE PEX-a tubing may be used with fittings that are compliant with ASTM F1807/F1960/F2080/F2098/F2159 standards.

MrPEX® POTABLE PEX-a tubing is offered in coils and straight lengths of RED, WHITE and BLUE colors to help identify hot and cold water supply.

Specs

–
Length (Feet):

100'

Size:

1/2"

Shape:

Coil

Color:

Blue

Grade:

PEX-a

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

160

Standards Met:

ASTM F877

ANSI-14

ANSI 61

ASTM F2023

ASTM F876

ASTM E84

Warranty:

30 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: In what country is Mr.Pex 1/2",type A pipe manufactured?

Asked by rmm 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The manufacturing plant for Mr. PEX is located in Sweden.

Was this review helpful to you?