Apply to be a TradeMaster!
Main product image of 1" Blue Potable PEX Tubing (300 ft Coil)
Magnifying glass
Hover image to zoom

1" Blue Potable PEX Tubing (300 ft Coil)

Brand:
Mr. PEX
SKU:
1850030
Rating:
(0)
Q&A:
(1)
1" Blue Potable PEX Tubing (300 ft Coil)
Magnifying glass
Hover image to zoom
1850030 is temporarily unavailable
Unavailable Date October 8, 2026
This product is on backorder until further notice.
Color: 
Blue
Length (Feet): 
300'
500'
Size: 
1"

Product Highlights

–
Product Highlight: Grade
PEX-a
Product Highlight: Length (Feet)
300' Length
Product Highlight: Size
1"
Product Highlight: Color
Blue
Product Highlight: Material
PEX
Product Highlight: Max Pressure (PSI)
160 MAX PSI

Description

–
MrPEX® POTABLE PEX-a tubing is Cross-Linked Polyethylene (PEX-a) manufactured in accordance with ASTM F 876. Tubing is listed to ASTM F 876/F877/F2023, ASTM E84 (CSA B137.5), cNSFus-pw, NSF/ANSI-61, NSF/ANSI-14, Annex G, NSF U.P.Code PEX 5006, ICC-PMG, ANSI/AWWA 904. MrPEX® POTABLE PEX-a tubing is rated by the Hydrostatic Stress Board of PPI (Plastics Pipe Institute) at: 160 psi at 73.4°F; 100 psi at 180°F. MrPEX® POTABLE PEX-a tubing may be used with fittings that are compliant with ASTM F1807/F1960/F2080/F2098/F2159 standards.

MrPEX® POTABLE PEX-a tubing is offered in coils and straight lengths of RED, WHITE and BLUE colors to help identify hot and cold water supply.

Specs

–
Length (Feet):

300'

Size:

1"

Color:

Blue

Grade:

PEX-a

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

160

Standards Met:

ANSI 61

ASTM F876

ASTM E84

ASTM F2023

ANSI-14

ASTM F877

Warranty:

30 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this product be used for direct bury underground for water service.

Asked by j.j. 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

As long as it complies with local code, is below the frost line, and out of direct sunlight.

Was this review helpful to you?