Apply to be a TradeMaster!
Main product image of 1/2" Blue Potable PEX Tubing (300 ft Coil)
Magnifying glass
Hover image to zoom

1/2" Blue Potable PEX Tubing (300 ft Coil)

Brand:
Mr. PEX
SKU:
1820030
Rating:
(1)
Q&A:
(1)
1/2" Blue Potable PEX Tubing (300 ft Coil)
Magnifying glass
Hover image to zoom
1820030 is temporarily unavailable
Unavailable Date October 8, 2026
This product is on backorder until further notice.
Color: 
Blue
Length (Feet): 
300'
Size: 
1/2"

This item replaces: 1820050

Product Highlights

–
Product Highlight: Grade
PEX-a
Product Highlight: Length (Feet)
300' Length
Product Highlight: Size
1/2"
Product Highlight: Shape
Coil
Product Highlight: Color
Blue
Product Highlight: Material
PEX

Description

–
MrPEX® POTABLE PEX-a tubing is Cross-Linked Polyethylene (PEX-a) manufactured in accordance with ASTM F 876. Tubing is listed to ASTM F 876/F877/F2023, ASTM E84 (CSA B137.5), cNSFus-pw, NSF/ANSI-61, NSF/ANSI-14, Annex G, NSF U.P.Code PEX 5006, ICC-PMG, ANSI/AWWA 904. MrPEX® POTABLE PEX-a tubing is rated by the Hydrostatic Stress Board of PPI (Plastics Pipe Institute) at: 160 psi at 73.4°F; 100 psi at 180°F. MrPEX® POTABLE PEX-a tubing may be used with fittings that are compliant with ASTM F1807/F1960/F2080/F2098/F2159 standards.

MrPEX® POTABLE PEX-a tubing is offered in coils and straight lengths of RED, WHITE and BLUE colors to help identify hot and cold water supply.

Specs

–
Length (Feet):

300'

Size:

1/2"

Shape:

Coil

Color:

Blue

Grade:

PEX-a

Material:

PEX

Application:

Plumbing

Max Pressure (PSI):

160

Standards Met:

ASTM E84

ANSI 61

ASTM F877

ASTM F876

ASTM F2023

ANSI-14

Warranty:

30 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, great service

All of the PEX plumbing products I have bought from Supply House have been great and easy to work with. Pay attention to which type you are buying and match it with the right fittings.
Wizard780
Cape Cod
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will Mr.PEX tubing work with Uponor ProPEX fittings?

Asked by Dao 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the Mr. PEX tubing is "A" Grade tubing and it is compatible with the ProPEX expansion fittings and the pex expander tool.

Was this review helpful to you?