Apply to be a TradeMaster!
Main product image of 3 Loop 1-1/2" High Flow Stainless Steel Manifold w/ Flowmeter & Ball Valve (Fully Assembled)
Magnifying glass
Hover image to zoom

3 Loop 1-1/2" High Flow Stainless Steel Manifold w/ Flowmeter & Ball Valve (Fully Assembled)

Brand:
Mr. PEX
SKU:
3270300
Rating:
(0)
Q&A:
(0)
3 Loop 1-1/2" High Flow Stainless Steel Manifold w/ Flowmeter & Ball Valve (Fully Assembled)
Magnifying glass
Hover image to zoom
$346.88 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX Compression, PEX-AL-PEX Compression
Product Highlight: Flow Capacity (Cv)
1.39 Cv
Product Highlight: Tubing Compatibility
PEX, PEX-AL-PEX
Product Highlight: Number of Outlets
3
Product Highlight: Material
Stainless Steel
Product Highlight: Supply Size
1-1/4"

Description

–
MrPEX 1-1/2" Stainless Steel Manifold is made from high quality stainless steel, and is offered in 2 through 12 loop configurations. The manifold comes mounted on brackets and it is equipped with full port ball valves with thermometers, manual air vents and fill/drain valves. The Cv is 1.39 per branch. Branch connections are EK 25. The SUPPLY (upper) manifold is fitted with balancing flowmeters with readable range of 0 to 2 GPM that allow flow adjustment of each individual loop. The flow meters have a brass body and the sight glass is made from temperature and impact resistant plastic, all components are antifreeze resistant up to a 50% mix. The RETURN (lower) manifold, has manual on/off valves that controls the flow for each individual circuit.

Specs

–
Fitting System Compatibility:

PEX Compression

PEX-AL-PEX Compression

Flow Capacity (Cv):

1.39

Application:

Heating

Flow Rate (GPM):

14

Tubing Compatibility:

PEX

PEX-AL-PEX

Number of Outlets:

3

Product Type:

Manifold

Material:

Stainless Steel

Supply Size:

1-1/4"

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy