| Material: | Stainless Steel |
|---|---|
| Product Type: | Manifold |
| Tubing Compatibility: | PEX PEX-AL-PEX |
| Supply Size: | 1-1/4" |
| Number of Outlets: | 7 |
| Flow Capacity (Cv): | 5.8 |
| Fitting System Compatibility: | PEX Compression PEX-AL-PEX Compression |
| Flow Rate (GPM): | 0-4 |
| Application: | Heating |
| Size: | 1-1/2" |
| Series: | 328 |