Apply to be a TradeMaster!
Main product image of Manifold Transition Ball Valve for 1.25" Manifolds, Straight (Box of 2)
Magnifying glass
Hover image to zoom
Manifold Transition Ball Valve for 1.25" Manifolds, Straight (Box of 2)
Magnifying glass
Hover image to zoom
3620019 has been discontinued
Discontinued January 13, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
FNPT x BSP Union Connection

Description

Manifold Transition Ball Valve for 1.25" Manifolds, Straight

1" BSP Union to 1" Female NPT

(Box of 2)

Specs

Type:

Straight

Product Type:

Ball Valve

Connection Size:

1"

Connection Type:

FNPT x BSP Union
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
3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Beautifully made, but imperfect

One of two valves would not fully close and made a pressure test impossible. The handle physically would not rotate all the way to the stop, and from looking through the inside it appears that it has almost no travel past the point where it initially closes. Luckily I had a spare to use for a replacement which did perform. This defect would have easily been observed if there had a final inspection, and would certainly have been caught if the finished valve was pressure tested. Otherwise, the fit and finish of the valves is excellent and the gasket seal to the manifold was perfect. Hopefully this was a fluke, in an otherwise solid product as I don't know what else one would use with the Mr Pex manifolds
clueless
Redwood City, CA
9 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Where can I get a replacement o-ring for these valves? I accidentally tore mine while installing it.

Asked by Dan 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The replacement o-ring for this item is SKU: 3711390.

Was this review helpful to you?

Q: What are the physical dimensions?

Asked by tj 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we do not have dimensional data on these parts. It is an OEM replacement for the Mr.Pex manifolds

Was this review helpful to you?