Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Price Range
–
$300 to $400 Filter (3)
$300 to $400 (3)
$400 to $500 Filter (1)
$400 to $500 (1)
Home
Heating Supplies & Parts
Radiant Heat
Radiant Heat Manifolds
Mr. PEX Manifolds
Mr. PEX Manifolds & Adapters
Mr. PEX Manifold Cabinets
Mr. PEX Manifold Cabinets
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
6212451 Compare Checkbox
Compare
Manifold Cabinet Surface Mounting (40-1/2" x 31-1/2" x 5-1/10")
SKU:
6212451
Mr. PEX
SKU:
6212451
Brand:
Mr. PEX
–
+
$461.22
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
6212431 Compare Checkbox
Compare
Manifold Cabinet Surface Mounting (26-4/5" x 31-1/2" x 5-1/10")
SKU:
6212431
Mr. PEX
SKU:
6212431
Brand:
Mr. PEX
–
+
$350.35
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
6213431 Compare Checkbox
Compare
Manifold Cabinet, Unassembled (26.8" x 27.2"-31.1" x 4.3"- 6.3")
SKU:
6213431
Mr. PEX
SKU:
6213431
Brand:
Mr. PEX
–
+
$370.20
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
6213421 Compare Checkbox
Compare
Manifold Cabinet, Unassembled (20.8" x 27.2"-31.1" x 4.3"- 6.3")
SKU:
6213421
Mr. PEX
SKU:
6213421
Brand:
Mr. PEX
–
+
$324.95
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Videos
The Ultimate Guide to Manifolds for Heating Systems
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video