Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (9)

Product Type
–

Ball Valve (1)
Foam Panel (2)
Gasket (2)
Inline Flowmeter (1)
Lockshield (1)
Manifold Bracket (1)
Thermometer (1)
Valve Cap (1)

Size
–

3/8" (1)
1/2" (1)
1" (2)
1-1/4" (2)
1-1/2" (1)
6" (1)
8" (1)

Material
–

Plastic (1)
Rubber (1)

Fitting System Compatibility
–

PEX Compression (1)
PEX-AL-PEX Compression (1)

Mr. PEX Manifold Replacement Parts

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of Radiant Foam Panel for 1/2" PEX - 8" O.C (Box of 12)
$470.42 each
In Stock
Get 11 by Tue, Oct 6
In Stock
Get 11 by Tue, Oct 6
Compare
Product Image of Radiant Foam Panel for 3/8" PEX - 6" O.C (Box of 14)
$851.32 each
In Stock
Get 9 by Tue, Oct 6
In Stock
Get 9 by Tue, Oct 6
Compare
Product Image of 1" Rubber Flat Gaskets (Pack of 10)
1" Rubber Flat Gaskets (Pack of 10)
SKU: 3761176
Mr. PEX
SKU: 3761176
Brand: Mr. PEX
$12.25 each
In Stock
Get 1 by Tue, Oct 6
In Stock
Get 1 by Tue, Oct 6
Compare
Product Image of 1-1/4" Manifold Brackets for Series 327 Manifolds (Set of 2)
$25.04 each
In Stock
Get 1 by Tue, Oct 6
In Stock
Get 1 by Tue, Oct 6
Compare
Product Image of Thermometer, 32-Degrees F to 175-Degrees F, for 327 and 328 Manifolds
$18.94 each
Out of Stock
Get it by Tue, Oct 20 - Tue, Oct 27
Out of Stock
Get it by Tue, Oct 20 - Tue, Oct 27
Compare
Product Image of 1-1/4" Flat Gasket x 1" FNPT Straight Adaptor Kit
$26.86 each
In Stock
Get 3 by Tue, Oct 6
In Stock
Get 3 by Tue, Oct 6
Compare
Product Image of Plastic Valve Cap for Series 327 Manifolds
$3.67 each
In Stock
Get 4 by Tue, Oct 6
In Stock
Get 4 by Tue, Oct 6
Compare
Product Image of Lockshield for 328 Series Manifolds
Lockshield for 328 Series Manifolds
SKU: 3741178
Mr. PEX
SKU: 3741178
Brand: Mr. PEX
$15.87 each
In Stock
Get 3 by Tue, Oct 6
In Stock
Get 3 by Tue, Oct 6
Compare
Product Image of Inline Flowmeter for 328 Series Manifolds
$81.23 each
In Stock
Get 3 by Tue, Oct 6
In Stock
Get 3 by Tue, Oct 6
Compare
Product Image of Supply & Return Manifold Ball Valves w/ Thermometer, 1" NPT X G 1-1/4" Flat Gasket (Set of 2)
Supply & Return Manifold Ball Valves w/ Thermometer, 1" NPT X G 1-1/4" Flat Gasket (Set of 2)
SKU: 3320018
Mr. PEX
SKU: 3320018
Brand: Mr. PEX
$101.38 each
In Stock
Get 4 by Tue, Oct 6
In Stock
Get 4 by Tue, Oct 6
Resources
FAQs, Manuals & Videos
Articles
More About Mr. PEX Manifold Replacement Parts
Find durable, high-quality Mr. PEX manifold replacement parts such as brackets, gaskets, and more, designed for a perfect fit and long-lasting performance. Keep your radiant heating system running smoothly with easy-to-install components trusted by pros.
Didn't find what you're looking for? 
Let us know
.