Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Product Type
–

Coupling (1)
Transition (4)

Price Range
–

$5 to $10 (2)
$10 to $15 (3)

Mr. PEX Supply Adapters

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of Transition Fitting - EK20 to 1/2" & 3/4" Copper
$7.60 each
BOX UP & SAVE 3%
$73.60 box of 10
$7.36 each
In Stock
Get 16 by Mon, Nov 23
In Stock
Get 16 by Mon, Nov 23
Compare
Product Image of Coupling Nipple - EK 20 to EK 20
Coupling Nipple - EK 20 to EK 20
SKU: 4352020
Mr. PEX
SKU: 4352020
Brand: Mr. PEX
$11.82 each
BOX UP & SAVE 4%
$113.80 box of 10
$11.38 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of Copper Sweat Transition (3/4" or 1")
Copper Sweat Transition (3/4" or 1")
SKU: 4342575
Mr. PEX
SKU: 4342575
Brand: Mr. PEX
$9.40 each
BOX UP & SAVE 4%
$90.50 box of 10
$9.05 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of Transition Fitting - EK25 to 3/4" NPT
Transition Fitting - EK25 to 3/4" NPT
SKU: 4372575
Mr. PEX
SKU: 4372575
Brand: Mr. PEX
$11.50 each
BOX UP & SAVE 4%
$110.00 box of 10
$11.00 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of EK25 to 1" NPT Transition (Pack of 2)
EK25 to 1" NPT Transition (Pack of 2)
SKU: 4372510
Mr. PEX
SKU: 4372510
Brand: Mr. PEX
$14.74 each
In Stock
Get 1 by Fri, Nov 27
In Stock
Get 1 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Mr. PEX Supply Adapters

Mr. PEX Supply Adapters are EK (Eurokonus) transition fittings and couplings that tie EK20 and EK25 connections to copper and threaded piping. The listing includes sweat transitions, such as the EK20 to 1/2" and 3/4" copper fitting and the EK25 to 3/4" and 1" copper fitting, along with NPT transitions in 3/4" and 1" sizes. A coupling nipple joins EK20 to EK20. The EK25 to 1" NPT transition is listed as a pack of 2 and lists Mr. PEX Manifold compatibility. Because the EK size, pipe thread, and sweat size all have to match, small differences in a part number change the fit. Installers who verify both ends of each adapter before ordering avoid stalled rough-ins and extra trips for a missing transition. The product names listed here state the connection sizes, which makes a quick comparison against the piping straightforward.

Subcategories

  • Copper Sweat Transitions: Sweat transitions join EK connections to copper pipe. The EK20 transition is listed for 1/2" and 3/4" copper, and the EK25 transition is listed for 3/4" and 1" copper. The EK20 listing describes a female sweat cup for copper pipes, with an outside dimension equal to the copper pipe size. Plumbers use them where PEX and copper meet.
  • NPT Transitions: NPT transitions adapt EK25 connections to threaded pipe. Listed sizes include EK25 to 3/4" NPT and an EK25 to 1" NPT transition sold as a pack of 2. The 1" listing shows Mr. PEX Manifold compatibility. Installers use them at manifolds and threaded supply connections.
  • EK Couplings: Coupling nipples join like EK connections. The Mr. PEX Coupling Nipple joins EK20 to EK20, with a thread size of EK20. Installers use it to join two EK20 connections.

Buying Guide

Start with the EK size. The listed adapters use EK20 and EK25, so confirm which one the existing connection or manifold calls for. A fitting with the wrong EK size will not mate, so settle that before anything else.

Next, identify the other end. For copper, pick a sweat transition and match the copper size. The EK20 transition is listed for 1/2" and 3/4" copper, and the EK25 sweat transition is listed for 3/4" and 1" copper. For threaded pipe, the EK25 transitions are listed for 3/4" NPT and 1" NPT.

Check how the part is sold. The 1" NPT transition is a pack of 2, so quantity planning matters on multi-fixture jobs. Count the connections before ordering to avoid a surplus or a shortfall.

For manifold work, check the compatibility note. The EK25 to 1" NPT listing shows Mr. PEX Manifold compatibility and a connection size of EK25 x 1". Confirm the manifold outlet before assuming any other pairing.

When comparing Mr. PEX Supply Adapters for sweat work, remember the EK20 listing describes a female sweat cup, with an outside dimension that equals the copper pipe size.

For straight joins, use a coupling nipple. The listed EK20 coupling nipple joins EK20 to EK20. Read every listing's description and connection sizes, because adapters that look alike can differ in size.

Frequently Asked Questions

What does EK mean on Mr. PEX adapters?

EK stands for Eurokonus in the Mr. PEX listings, such as the EK25 to 3/4" and 1" copper sweat transition. EK20 and EK25 are the sizes shown across these Mr. PEX supply adapters. Match the EK size to the existing connection.

Which Mr. PEX adapter connects to 1/2" copper?

The EK20 transition fitting is listed for 1/2" and 3/4" copper. Among Mr. PEX supply adapters, it has a female sweat cup for copper pipes. The outside dimension equals the copper pipe size.

What size copper works with the EK25 sweat transition?

The Mr. PEX Copper Sweat Transition with an EK25 connection is listed for 3/4" or 1" copper. It's one of the Mr. PEX supply adapters for sweat work. Confirm the pipe size before ordering.

Do Mr. PEX adapters come in NPT?

Yes, the Mr. PEX supply adapters listed include an EK25 to 3/4" NPT transition and an EK25 to 1" NPT transition. The 1" NPT transition is sold as a pack of 2. It lists Mr. PEX Manifold compatibility.

How do I join two EK20 connections?

The Mr. PEX Coupling Nipple joins EK20 to EK20. It's listed as a coupling with an EK20 thread size. Check that both connections are EK20 before using it with other Mr. PEX supply adapters.

Didn't find what you're looking for? 
Let us know
.