Apply to be a TradeMaster!
Main product image of 1/2" x 2' Type M Straight Copper Pipe
Magnifying glass
Hover image to zoom
1/2" x 2' Type M Straight Copper Pipe
Magnifying glass
Hover image to zoom
$9.94 each
In Stock
In Stock
Get 10 Wed, Oct 7
Size: 
1/2"
Length (Feet): 
2'
10'
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
2' Length
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Shape
Straight
Product Highlight: Outside Diameter
0.625" OD
Product Highlight: Inside Diameter
0.569" ID

Description

–
Note: Image is not exact representation of item.

1/2" x 2' Type M Straight Copper Pipe

Specs

–
Length (Feet):

2'

Size:

1/2"

Material:

Copper

Shape:

Straight

Outside Diameter:

0.625"

Inside Diameter:

0.569"

Wall Thickness:

0.028

Type:

M

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper 90° Elbow
SKU: 31272
Elkhart

Product Reviews

4.51 out of 90 reviews
90% would recommend this product
4.51
out of 90 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
4%
3 star
2%
2 star
4%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Well packaged and well protected

Copper pipe can be easily damaged but the packaging was superb. Needed 4' of 1 1/4" not readily available at local store. Arrived in perfect condition and sooner than expected. I get the part I needed from a website that's top notch, I don't have to wait two weeks for it to arrive at the local supply house, and it comes to my front porch. Your business model should be copied by brick and mortar stores.
VS

Most Liked Negative Review

Ends are rounded from too much pressure

purchased 4 pieces of this thinking it would save time but the ends were rounded off from too much pressure by the cutting machine. All the ends had to be cut off costing time and waste.
Showing 1-10 of 90 reviews

Cost effective and very smooth.

Nice pipe
Master of disaster
Seneca Castle, NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived distorted on one end

Not sure how they're cutting this but one end was crushed/distorted and oblong instead of circular so I had to cut it even though I needed the whole length. I would not order this again.
ST119
Boston, MA
11 months ago
Was this review helpful to you?

Hard to find SHORT length of 1-1/2" copper pipe

1-1/2" copper pipe is hard to find if you only need a little, and is of course expensive in 10 ft lengths. Thank you SupplyHouse for stocking it in shorter lengths.
Fred
New York
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Damaged when they cut

The ends of the pipe are badly rounded in where they cut it off a larger length. Has to be recut, which wastes precious copper. More care would have saved it.
PK
San Diego
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Pipe , cheap price , Fast delivery

Good price , fast shipping
Paul
Hatfield Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharper blade needed on 1" copper tube cutter

The 1" copper tube arrived in good shape. It was just the right amount I needed. The factory cut end took a lot of deburring to remove the excessive Burr caused by a dull cutoff blade.
Independent Insured licensed Plumber
Lilburn, GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wrong size, won't fit the US standard 1 1/4 coupling

I respect SupplyHouse a lot, good products and service. This item I think was provided by a third party, doesn't meet US standards. Don't waist your money and time to deal with it. Luckily, I got refund from Supyhouse (less shipping),
Joe
Corona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not at this price.

I was making table legs for a piece of Mesquite.
Bill
Tucson, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

how dare you sell me this garbage

how fun is to receive a peace of pipe that is cut so that the whole length is out of round, 1mm on the cut ends and tapering into 1. in the center. and as other have said tapered in cuts. what a waste.
willy
Aspen, colorado
3 years ago
Was this review helpful to you?

1/2" x 2' Type M Straight Copper Pipe

My order came swiftly and the part was exactly what I expected. I am using this part to assemble a manifold for my large air compressor.
Truck Driver
Moriarty, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the difference between series and series m

Asked by Shipmate 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. Type K is the heaviest. Type L is medium weight and used most often for water lines in homes. Type M is thinner and is used underground or for light domestic water lines if local codes allow.

Was this review helpful to you?

Q: How long is each pipe?

Asked by Ro 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Each pipe measures 2 feet in length. The diameter of this type L pipe is 1-1/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy