Apply to be a TradeMaster!
Main product image of 1-1/2" x 100' Type K Copper Tubing Coil
Magnifying glass
Hover image to zoom

1-1/2" x 100' Type K Copper Tubing Coil

SKU:
112K100
Rating:
(0)
Q&A:
(12)
1-1/2" x 100' Type K Copper Tubing Coil
Magnifying glass
Hover image to zoom
$3,597.71 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 136 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1-1/2"
Product Highlight: Shape
Coil
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Specs

–
Length (Feet):

100'

Size:

1-1/2"

Shape:

Coil

Type:

K

Material:

Copper

Application:

Plumbing

Sweat Size:

1-1/2"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: What is the o.d. Of 1.5" soft copper. And what is the wall thickness. Type k

Asked by Tony 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

1.625" is the OD. You can find the information here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Kobe-Wieland-112K60-Copper-Pipe-Dimensions.pdf

Was this review helpful to you?

Q: Can this be used for tubing between oil tank and boiler?

Asked by Pete "not the" plumber 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes, as long as you dont have any local code prohibiting it.

Was this review helpful to you?

Q: what is the wall thickness

Asked by mikel 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

1/2" Type K copper has a .049" wall thickness.

Was this review helpful to you?

Q: What is the wall thickness?

Asked by Patty Mayonaisse 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The wall thickness is .065"

Was this review helpful to you?

Q: can 1" sharkbite fittings be used with K copper tubing?? I would like to join undergroud and convert to 1" pex due to the cost.

Asked by William 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SharkBite fittings can be used with any kind of copper tubing. Different types of copper have different thickness and inside diameters, but their outside diameters will always be the same.

Was this review helpful to you?

Q: what is the o.d.& I.D. of this tubing. It will be used on induction furnace coil windings?

Asked by easymoney 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

3/8" Type K copper tubing has a 0.5" outside diameter, a 0.402" inside diameter, and a wall thickness of 0.049".

Was this review helpful to you?

Q: we are 5 homeowners who are replaceing our old 3/4 gal. lines frome the street to our basement. 60 ft coils leave us too short to do other home. can this be connected with a flare fitting or how do we not waste the 18 ft left over. is the 100ft. coil better

Asked by buddy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Soft copper can be joined with flare connections, in addition to compression, soldering, brazing, or welding.

Was this review helpful to you?

Q: What is the wall thickness of the 3/8 " i.d tubing?

Asked by Don 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It has a .402" ID, a .500" OD, and a wall thickness of .049".

Was this review helpful to you?

Q: how much does 1" k copper weigh per ft

Asked by hermdog 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It weighs .839 pounds per foot without any water in it.

Was this review helpful to you?

Q: is this 1/4" i.d. or o.d.?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This 1/4" Type K copper has a .375" OD, a .305" ID, and a wall thickness of .035".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy