The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" OD x 100' Copper Refrigeration Tubing Coil
Magnifying glass
Hover image to zoom

1/2" OD x 100' Copper Refrigeration Tubing Coil

SKU:
12REF100
Rating:
(29)
Q&A:
(14)
1/2" OD x 100' Copper Refrigeration Tubing Coil
Magnifying glass
Hover image to zoom
12REF100 has been discontinued
Discontinued July 1, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" OD x 100' Copper Refrigeration Tubing Coil
SKU:D-08100
(0)
Out of Stock
Out of Stock
Get it Thu, Sep 17 - Thu, Sep 24
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Feet)
100' Length
Product Highlight: Shape
Coil
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: OD
1/2"
Product Highlight: Connection Type
Sweat Connection

Specs

Length (Feet):

100'

Shape:

Coil

Size:

1/2"

Type:

Refrigeration

Material:

Copper

Application:

Plumbing

Sweat Size:

1/2"

OD:

1/2"

Connection Type:

Sweat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.1 out of 29 reviews
86% would recommend this product
4.1
out of 29 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
62%
4 star
10%
3 star
14%
2 star
3%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

do the work

i was trying to find a tube long enough to make my gas connection without linking tubes. No one in PR sell it so I got my solution on internet. Thanks to Pexsupply they make it easy
VS

Most Liked Negative Review

Likely to arrive partially crushed

I will likely buy from SupplyHouse again due to the price, but I would buy elsewhere if I needed to guarantee delivery in mint condition. As others have mentioned, the packaging material is non-existent. The coil of copper came wrapped in plastic only - no box, no foam, no padding whatsoever. As you can imagine, the outer tubing was pretty smashed (barely repairable). I get they are saving a few dollars sending it like this, but I'd pay more to have it packed properly.
Showing 1-10 of 29 reviews

I will purchase this again.

Perfect and packed better than the larger tubing coils usually.
Sam Deda Do
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse Must Be Listening.

Came Fast And Kink Free. I Was Hesitant To Order The 1/2" Copper Because Some Reviews Claimed It Came Damaged Due To Lack Of Packaging. That Would Be A Problem For Me Because This Will Be All Exposed And I Need To Make A Lot Of Neat Bends With A Tubing Bender Which Is Near Impossible To Do Over A Kink. Thankfully It Arrived Fast And Kink Free In A Heavy Duty Cardboard Box Full Of Air Bag Cushioning. Thank You Once Again Supplyhouse. Com
Supplyhouse Fan
Kerhonkson, NY
2 years ago
Was this review helpful to you?

i will buy this product again

fast service good product
Tony
Orlando Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, will buy again.

We use this copper tubing as a crush gasket seal on hardware to stop leaks.
Al
Nederland, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Acr copper pipe 1/2 in

Packaged perfect. No issues.
Gmfridg
IL
2 years ago
Was this review helpful to you?

Likely to arrive partially crushed

I will likely buy from SupplyHouse again due to the price, but I would buy elsewhere if I needed to guarantee delivery in mint condition. As others have mentioned, the packaging material is non-existent. The coil of copper came wrapped in plastic only - no box, no foam, no padding whatsoever. As you can imagine, the outer tubing was pretty smashed (barely repairable). I get they are saving a few dollars sending it like this, but I'd pay more to have it packed properly.
Robert
San Antonio, TX
3 years ago
Was this review helpful to you?

i will buy this product again

great service, fast delivery, have purchased several times
Tony
Orlando Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Everything was really good. Except the packaging. Supply House, you should know that the shipper will not handle your products with care. You need to do a much better job protecting this item. I had to cut 12 inches off of each coil due to being smashed to the point of almost being flat. Of course then fittings had to be ordered.
Jim
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Replace old leaking refrigerant line.
Ben
New Orleans, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product fine…. Shipping and handling, not good.

The product is fine. Need to improve on shipping or just quit offer selling it online. Transit ends up with big kinks and flattened copper.
Campster
Muskogee OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

14 Questions
14 Questions
ASK A QUESTION

Q: Can this be used as a line set for a ductless a.c. unit?

Asked by Drew 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it is compatible with a ductless a.c unit.

Was this review helpful to you?

Q: What is the wall thickness and ID of this tubing?

Asked by Carolyn 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

1/8" OD copper refrigeration tubing has a .030" wall thickness and a .065" ID.

Was this review helpful to you?

Q: How much does 3/8 x 50 refrigeration copper tubing weigh?

Asked by Dick 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit has a shipping weight of 6.7lbs

Was this review helpful to you?

Q: How much doesa 1/22 * 50' copper ref. Tube waights

Asked by rudy 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The coil weighs about 9 pounds.

Was this review helpful to you?

Q: Is 7/8" OD copper refrigeration tubing compatible with a 1"x1/2"x1/2" Tee.

Asked by House 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Tubing with a 7/8" OD works with 3/4" copper fittings that are sized based on plumbing and heating copper. Such fittings may also be known as 7/8" HVAC fittings.

Was this review helpful to you?
-

No the diameter is .875 and the tee is 1.00 x .500 x .500 it would not fit in the .500 side and will be to small for the 1.00 diameter.

Was this review helpful to you?

Q: is this k,l, or m tubing?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Refrigeration tubing is a separate type of copper tube. It is also known as ACR tubing.

Was this review helpful to you?

Q: Can this tubing be used for automotive gauge (oil pressure) applications?

Asked by Tommyjo 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

For fuel oil applications, Refrigeration or Type L copper is recommended (with brazed joints in concealed locations and flared joints in accessible locations).

Was this review helpful to you?

Q: can it be bent with manual tubing bender to 180 degree bends

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can be.

Was this review helpful to you?

Q: Can refrideration type tubing be buried underground? Can you use SCH 40 PVC conduit to help protect it underground? Can it be used with flared fittings? What is the max pressure rating.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can be buried underground, used with flared fittings, and protected with PVC. For pressure ratings, please refer to page 27 of the following handbook: http://www.copper.org/publications/pub_list/pdf/copper_tube_handbook.pdf

Was this review helpful to you?

Q: Is this a soild tube or a hollow tube (hollow meaning you can poor water threw it)

Asked by thepie69 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tubing is hollow and liquid can flow through it.

Was this review helpful to you?
- Phantasm50

This is hollow refrigeration tubing that will allow refrigerant, water, or any liquid to flow through it.

Was this review helpful to you?