Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe
Copper Straight Pipe
Copper Pipe Straight Lengths (Type L)
1-1/2" x 10 ft. Type L Straight Copper Pipe
Brand:
Mueller Industries
SKU:
150-100-LCP
Rating:
(0)
Q&A:
(0)
Hover image to zoom
This product is not available to ship to your area
Size:
1-1/2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
2-1/2"
3"
3-1/2"
4"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
2-1/2"
3"
3-1/2"
4"
Length (Feet):
10'
1'
2'
3'
4'
10'
1'
2'
3'
4'
10'
MANUALS (4)
Pipe Sizing Guide
Flow Rate Chart
Copper Pipe Types & Standards
Copper Pipe Dimensions
Product Highlights
–
10' Length
1-1/2"
Copper
Straight
1.625" OD
1.505" ID
Description
–
1-1/2" x 10' Type L Straight Copper Pipe
Specs
–
Length (Feet):
10'
Size:
1-1/2"
Material:
Copper
Shape:
Straight
Outside Diameter:
1.625"
Inside Diameter:
1.505"
Wall Thickness:
0.06"
Type:
L
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1-1/2" ProPress Copper 90 Elbow (PxP)
SKU:
77037
Viega
1-1/2" ProPress Copper Coupling - No Stop (Lead Free)
SKU:
78192
Viega
1-1/2" x 1-1/2" x 3/4" ProPress Copper Tee
SKU:
77462
Viega
1-1/2" ProPress x Male Bronze Adapter (Lead Free)
SKU:
79275
Viega
1-1/2" Press Full Port Brass Ball Valve (Lead Free)
SKU:
PRBV150
Bluefin
1-1/2" ProPress Copper 45 Elbow (PxP)
SKU:
77038
Viega
1-1/2" ProPress x FTG Copper 90° Street Elbow
SKU:
77067
Viega
1-1/2" ProPress Copper Tee
SKU:
77457
Viega
×
Video