Apply to be a TradeMaster!
Main product image of 1-1/2" ProPress Copper 90 Elbow (PxP)
Magnifying glass
Hover image to zoom

1-1/2" ProPress Copper 90 Elbow (PxP)

Brand:
Viega
SKU:
77037
Rating:
(24)
Q&A:
(5)
1-1/2" ProPress Copper 90 Elbow (PxP)
Magnifying glass
Hover image to zoom
$48.59 each
In Stock
In Stock
Get 355 Thu, Oct 1
Order by today, receive Thursday

MANUALS (2)

Brochure

This item replaces: 77337

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Propress 90 Elbow

Specs

–
Size:

1-1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 1-1/2" ProPress Copper 90 Elbow (PxP)
1-1/2" ProPress Copper 90 Elbow (PxP)
SKU: 77037
(24)
1-1/2"
Copper
Plumbing
ProPress
1-1/2"
Copper
Plumbing
Press
1-1/2"
Copper
Plumbing
Press

You May Also Need

1-1/2" ProPress Copper 45 Elbow (PxP)
SKU: 77038
Viega

Product Reviews

4.79 out of 24 reviews
95% would recommend this product
4.79
out of 24 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
4%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

This will change your life!

Just bought a Force Logic tool and propress fittings. I've been living in a cave! This stuff is incredible! The extra $ for the fittings is worth it. You can stop running water with this. The best part is no flux. This is a real problem that's gonna get dealt with in the future as flux contamination moves to the forefront
VS

Most Liked Negative Review

Terrible

I just dont like it, made out of less then acceptable copper material, which is obvious because of the purple stains on the inside of the fitting. I am been in the PHC field for 39 years now, and this is one of the most disappointing product i have used in quite some time
Showing 1-10 of 24 reviews

Solid connection and huge time saver

I used these 90s for a residential repipe project, and the ProPress system continues to be a game-changer. The fittings are high-quality copper and the seal is consistent every time. What's Great: No need to worry about drying out lines perfectly like you do with sweat fittings. Being able to press a joint in a tight corner without a torch is a massive safety and speed advantage. While the labor savings are worth it for pros, the individual cost per fitting is definitely a jump up from standard sweat elbows. Bottom Line: Yes, I would recommend this to a friend.
Kaap
Fort Worth, TX
6 months ago
Was this review helpful to you?

Quality build

Works as described. Good materials.
Cheebs631
Long Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll reccomend it

very safe and secure to use.
highway plumbing
Ceres Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1.5 inch pro press 90 el

i usually work with 1inch but so times the job requires just another 1/2 inch to properly fit boom shack alacka
Jimmy The FITTER
Yucca valley
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic product

I've been using Viega fittings for over 10 years. They fit perfectly and you have no issues with them as with other brands. Pay the extra money for these and you will be glad you did!
Jimmyjam
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great for me

Worked as expected, no leaks!
s
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Using it for water softener installed. So far no problems.
Aqua
S. California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great parts, great service
Dominick the plumber
Lebanon pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My first choice of propress fittings

Top notch
Mac
New Kensington, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would and have

You guys are great! I love the ability to just make a parts list then go to the website and purchase everything
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What is the pressure and temperature limits on Propress fittings? For example: Street water pressure can reach 100psi or more. Hot water heating can get to 200F or more.

Asked by ISJ 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello, Please check out Page 27 of the ProPress Brochure: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/ProPressBrochure.pdf .

Was this review helpful to you?

Q: Just started using Viega PEX fittings. What fittings are available to connect 1/2" copper tubing to 1/2" PEX tubing? Can my 1/2" press tool make the connection? Thank you from south Louisiana.

Asked by Randy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There are several propress to pexpress transition fittings available, however you would need both types of press jaws to use them. The fittings can be found here on our site : http://www.supplyhouse.com/PEX-Press-ProPress-Adapters-11961000

Was this review helpful to you?

Q: Do you have to clean fittings and pipe ends before connecting

Asked by Jimmy T 12 years ago

Add your answer

* Required Field
-

You don't clean the fittings but you do clean the pipe ends. The instructions say to just wipe off burs from cutting. I very lightly clean with plumbers sand paper. R

Was this review helpful to you?

Q: Can these fittings press on to a pro press brass coupling or just copper pipe?

Asked by Kevin 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need a street elbow, such as 77352 to connect to another propress coupling.

Was this review helpful to you?

Q: Neat product but what is the track record on ProPress fittings installed in the field as far as leaking and durability? Is there a guarantee or warranty comparable to soldered fittings? Is there a limitation as far as temperature or application(can it be used for heat/boiler piping in commercial settings)?

Asked by Steven 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

When properly installed, the connection will last as long as the copper pipe that joins it, which is about 50 years. The warranty on the ProPress fittings is 50 years from the date of installation; for the ProPress valves it is 2 years from the date of installation. The operating temperature range is 0 - 250 degrees Fahrenheit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy