Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

1/4" (1)
3/8" (1)
1/2" (1)
5/8" (1)
3/4" (1)

Price Range
–

$10 to $15 (1)
$15 to $20 (1)
$20 to $25 (1)
$25 to $30 (1)
$35 to $40 (1)

Mueller Streamline ACR Copper Press Flares

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 3/8" OD ACR Copper Press SAE Flare
$19.62 each
In Stock
Get 67 by Mon, Nov 23
In Stock
Get 67 by Mon, Nov 23
Compare
Product Image of 1/2" OD ACR Copper Press SAE Flare
$22.79 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Compare
Product Image of 1/4" OD ACR Copper Press SAE Flare
$14.88 each
In Stock
Get 80 by Mon, Nov 23
In Stock
Get 80 by Mon, Nov 23
Compare
Product Image of 5/8" OD ACR Copper Press SAE Flare
5/8" OD ACR Copper Press SAE Flare
SKU: RP15728
Mueller Streamline
SKU: RP15728
$25.56 each
In Stock
Get 84 by Mon, Nov 23
In Stock
Get 84 by Mon, Nov 23
Compare
Product Image of 3/4" OD ACR Copper Press SAE Flare
3/4" OD ACR Copper Press SAE Flare
SKU: RP15729
Mueller Streamline
SKU: RP15729
Brand: Mueller Streamline
$37.73 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Mueller Streamline ACR Copper Press Flares

Mueller Streamline ACR Copper Press Flares are press-to-flare fittings that connect copper ACR press piping to SAE flare connections on HVAC and refrigeration equipment. Sizes run from 1/4 inch to 1-3/8 inch OD, covering the branch and line set sizes common on split systems, heat pumps, and light commercial refrigeration. A DualSeal ring design backs every fitting, rated to a maximum continuous operating pressure of 700 PSI. Techs use these adapters where a compressor, evaporator, or condenser fitting only accepts a flare connection but the rest of the line set runs pressed. Skipping a brazing torch on that last connection speeds up installs and cuts the fire-watch requirements that come with open flame near refrigerant charge. Compatibility extends across common refrigerants, including R-410A and newer low global warming potential options, so the same fitting works on both legacy and current equipment.

Subcategories

  • Press x Flare Adapters: Press x flare adapters join one pressed end to one SAE flare end, letting a line set transition from press fittings to equipment that only accepts flare connections. Sizes range from 1/4 inch to 1-3/8 inch OD to match common ACR tube diameters. The press end uses the same DualSeal ring design as the rest of the Streamline ACR line. Installers use these most often at compressor and condenser connections on split system installs.
  • Pressure and Temperature Ratings: Every fitting in the line carries a maximum continuous operating pressure of 700 PSI, or 48 bar. Operating temperature runs from negative 40 degrees Fahrenheit to 250 degrees Fahrenheit, with the sealing ring itself rated up to 300 degrees Fahrenheit. Ratings apply across the full size range, from the smallest 1/4 inch fitting to the largest 1-3/8 inch fitting. Confirming system pressure and temperature against these limits matters most on commercial refrigeration jobs running higher head pressures.
  • Refrigerant Compatibility: Streamline ACR press flare fittings work with a broad refrigerant range, from R-410A through newer low global warming potential options like R-454B and R-1234yf. One fitting spec covers both legacy equipment and newer low-GWP installs, so a tech doesn't need to stock separate fittings by refrigerant type. Compatibility applies at the same pressure and temperature ratings across all supported refrigerants. Retrofits swapping refrigerant type on existing equipment can reuse the same fitting size chart.
  • DualSeal Ring Design: DualSeal ring design is the sealing technology behind every fitting in the Streamline ACR press line, including the press flare adapters. Two sealing points on the press connection back up the joint rather than relying on a single O-ring. Mueller backs the design with a 10-year limited warranty on the fitting line. Field crews get a visual and tactile go/no-go check during the press step, confirming the ring seated correctly before the connection gets pressurized.

Buying Guide

Picking the correct press flare fitting starts with matching tube OD to the fitting size, since Streamline ACR fittings run from 1/4 inch through 1-3/8 inch OD and a mismatched size won't seat correctly in the press tool jaw. Confirm the flare end matches the SAE flare thread and angle on the connecting equipment before ordering, since a mismatched flare angle leaks even when the press side is installed correctly. Mueller Streamline ACR Copper Press Flares work with hard-drawn and soft annealed copper tube, so checking which tube type is already run on the job confirms the fitting will seat and press properly.

Pressure rating matters more on commercial refrigeration and VRF systems running higher head pressures than typical residential split systems, so confirm operating pressure against the 700 PSI continuous rating before specifying fittings for a commercial job. Temperature range, negative 40 to 250 degrees Fahrenheit continuous, covers most HVACR applications, but low-ambient or high-temperature process work should get checked against that range before finalizing a fitting choice. Refrigerant type matters less than it used to, since the same fitting line covers R-410A alongside low-GWP options, but confirming compatibility on unusual refrigerant blends before a retrofit avoids a surprise. A proper press tool sized to the fitting diameter is required for installation, so confirming jaw availability before the job starts prevents a mid-install parts run.

Frequently Asked Questions

What sizes do Mueller Streamline ACR press flare fittings come in?

Mueller Streamline ACR Copper Press Flares run from 1/4 inch through 1-3/8 inch OD. Sizing covers the common branch and line set diameters used on split systems and light commercial refrigeration. Matching tube OD to fitting size is required for the press connection to seat correctly. Undersized or oversized tube against the fitting won't seal properly under the press tool.

What pressure do these fittings handle?

Mueller Streamline ACR Copper Press Flares carry a maximum continuous operating pressure of 700 PSI, or 48 bar. Rating applies across the full size range, from 1/4 inch through 1-3/8 inch OD. Commercial refrigeration systems running higher head pressures should get checked against this rating before specifying fittings. Residential split systems typically run well under this ceiling.

What refrigerants are these fittings compatible with?

Mueller Streamline ACR Copper Press Flares work with a broad refrigerant range, including R-410A and newer low global warming potential options like R-454B and R-1234yf. One fitting spec covers legacy and current low-GWP systems, so a single fitting size chart applies across both. Confirming compatibility against a specific blend before a retrofit still makes sense on unusual refrigerants. Standard split system and light commercial refrigerants fall within the supported range.

Do these fittings need brazing?

Mueller Streamline ACR Copper Press Flares install with a press tool instead of a brazing torch. Skipping open flame near a refrigerant charge cuts fire-watch requirements on the job. The press end uses DualSeal ring design to seal the joint mechanically. A press tool sized to the fitting diameter is required for installation.

What temperature range do the fittings support?

Mueller Streamline ACR Copper Press Flares operate continuously from negative 40 degrees Fahrenheit to 250 degrees Fahrenheit. The internal sealing ring itself carries a rating up to 300 degrees Fahrenheit. Range covers standard HVACR applications including air conditioning, heat pumps, and light commercial refrigeration. Low-ambient or high-temperature process applications should get checked against this range before ordering.

Didn't find what you're looking for? 
Let us know
.