Apply to be a TradeMaster!
Main product image of 3/4" OD ACR Copper Press SAE Flare
Magnifying glass
Hover image to zoom
3/4" OD ACR Copper Press SAE Flare
Magnifying glass
Hover image to zoom
$37.73 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Connection Type
Press Connection
Product Highlight: Max Pressure (PSI)
700 MAX PSI
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–

Mueller Streamline RP15729 3/4" OD ACR Copper Press SAE Flare

The Mueller Streamline RP15729 is a 3/4" OD ACR copper press SAE flare fitting designed for refrigeration and air conditioning systems. This fitting uses press connection technology to join copper tubing without soldering or brazing, accommodating pressures up to 700 PSI and temperatures from -40°F to 250°F. The fitting is compatible with R410A and other commonly used refrigerant gases and oils.

Key Features & Benefits

  • Two Ring Advanced Press (T.R.A.P.) Technology: Industry-leading dual-ring design provides superior sealing and joint strength with 200% more surface contact than single-ring systems.
  • DualSeal Ring Design: Two independent sealing rings create redundant leak protection and increase joint strength.
  • TrapZone Leak Barrier: An innovative vacuum zone between the two sealing rings ensures additional leak protection if the primary seal is compromised.
  • Force360 Press Contour: Uniform compression around the entire joint circumference delivers consistent sealing performance across all connection points.
  • Tri-Lock Press Profile: Three-point locking design creates superior joint strength and pressure handling capabilities for demanding refrigeration applications.
  • Material Construction: Manufactured from Type ACR copper for reliable performance in refrigeration and air conditioning systems.
  • Maximum Operating Pressure: Rated for 700 PSI working pressure in refrigeration applications.
  • Temperature Range: Operates in temperatures from -40°F to 250°F for year-round climate control system use.
  • Refrigerant Compatibility: Approved for use with R410A and other commonly used refrigerant gases and oils.
  • Copper Tube Compatibility: Works with Type ACR, L, and K hard and soft copper tube.
  • Press Tool Compatibility: Compatible with leading full-size press tools on the market, allowing use with existing equipment.
  • Connection Size: 3/4" OD provides flow capacity for mid-range refrigeration loads.

Compatibility & Requirements

This fitting requires a compatible press tool from a leading manufacturer to complete installation. Use only with Type ACR, L, or K copper tube in 3/4" OD size, either hard or soft temper. The fitting is designed for refrigeration and air conditioning applications where R410A and similar refrigerants are specified. Installation should be performed by a qualified installer familiar with press fitting systems and refrigeration codes. Local building codes and refrigeration standards apply to all installations. Verify that the refrigerant type, system pressure, and operating temperature fall within the fitting's specifications before use.

Installation & Care

Cut the copper tube squarely using a proper tube cutter and deburr both the inside and outside edges to prevent seal damage. Slide the fitting onto the tube until it reaches the tube stop inside the fitting body. Position the press tool jaws around the press profile on the fitting body, ensuring full contact around the circumference. Activate the press tool to complete the compression cycle, which forms the permanent seal. Verify that the press profile shows complete and uniform compression around the entire fitting. Repeat this process for the opposite end of the fitting if applicable. Avoid exposing pressed joints to temperatures or pressures beyond the rated specifications. Check all connections for leaks using appropriate refrigerant leak detection methods before charging the system. Do not attempt to disassemble or reuse pressed fittings once the press cycle is complete.

What's Included

  • 3/4" OD ACR Copper Press SAE Flare Fitting

Warranty & Support

This fitting is backed by a 10-year limited warranty against defects in material and workmanship.

Frequently Asked Questions

Q: What press tools work with this Mueller Streamline ACR copper press fitting?
A: This fitting is compatible with leading full-size press tools currently available on the market, allowing integration with most professional HVAC installation equipment.

Q: Can this fitting be used with both hard and soft copper refrigeration tube?
A: Yes, this press fitting is approved for use with Type ACR, L, and K copper tube in both hard and soft temper at 3/4" OD size.

Specs

–
Min Temp (F):

-40°F

Max Temp (F):

250°F

Connection Type:

Press

Max Pressure (PSI):

700

Size:

3/4"

Material:

Copper

Product Type:

Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy