Apply to be a TradeMaster!
Main product image of 3/8" - 8" FTG Drymaster Heat Pump Filter Drier
Magnifying glass
Hover image to zoom
3/8" - 8" FTG Drymaster Heat Pump Filter Drier
Magnifying glass
Hover image to zoom
$66.04 each
In Stock
In Stock
Get 11 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
This product is a 3/8" - 8" FTG Drymaster Heat Pump Filter Drier manufactured by Mueller Industries.

Features:
  • Operating Temperature: -40°F - 160°F/ -40°C - 70°C
  • Solid core design
  • High pressure shell and connections
  • High retention filter for removal of particulate as small as 25 microns

Certifications:
  • UL/cUL Listed
  • Conforms to EU Pressure Equipment Directive and UK Pressure Equipment Regulation

Specs

–
Min Temp (F):

-40°F

Micron Rating:

25

Connection Size:

3/8"

Product Type:

Filter Drier

Cubic Inches:

8

Max Temp (F):

160°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy