Apply to be a TradeMaster!
Main product image of Mysa Smart Thermostat for Air Conditioners
Magnifying glass
Hover image to zoom

Mysa Smart Thermostat for Air Conditioners

Brand:
Mysa
SKU:
MYSA-AC-V1-0
Rating:
(1)
Q&A:
(0)
Mysa Smart Thermostat for Air Conditioners
Magnifying glass
Hover image to zoom
$139.00 each
In Stock
In Stock
Get 1 Tomorrow, Aug 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Used With
Android, IOS
Product Highlight: Warranty
2 Year, 2 Year Limited Warranty

Description

Mysa Smart Thermostat for Air Conditioners


Product Features:

  • Adjust your home's cooling or heating from anywhere on your Android or iOS device.
  • Use the app to set a schedule for your thermostat in less than a minute.
  • Vacation Mode: Mysa uses your location to detect if anyone is home, so that you're not paying to cool or heat an empty house.
  • Mysa shows your AC's runtime, temperature history, and humidity, helping you find ways to grow your energy savings.
  • Share access to your account easily so others can control your Mysas through the Mysa app.
  • Replaces most LCD remotes for window, portable, and ductless mini-split heat pump AC units
  • Works with Mysa for Baseboard and In-Floor in your home's smart ecosystem
  • Sleek, minimalist design with premium look and feel
  • Wall mount or table top use


Technical Specifications

  • Compatible with most air conditioning units: Window, Portable, Ductless Mini-Split Air Conditioners
  • AC/USB adapter included: 5.2 V, 6 W USB; 1.2A adapter
  • 6-foot USB/Micro USB cable included
  • LED display with capacitive touch buttons; adjustable brightness
  • Languages: English, French
  • Sensors: Temperature: +/- 0.4F/0.2C; Humidity: +/- 2%; Control Range: Off, 61-86F / 16-30C (control range depends on the AC model, may be 17-30, 18-31, etc.)
  • Pairing and Connection: Connects to the internet via your Wi-Fi and controls your AC via infrared signals. Requires 2.4GHz WiFi network and uses optional NFC pairing for seamless setup.
  • Modes (indicated by LEDs on the side of the device): Heat (HVAC only), Cool, Auto (where applicable), Fan only, Dry/Dehumidify
  • Installation: wall-mounted with adhesive strips OR place on a surface with the included stand
  • Warranty: 2-Year Limited

Specs

Product Type:

Thermostat

Application:

Air Conditioning

Mount:

Wall

User Interface:

LED w/ Capacitive Touch Buttons

Smartphone App

Touchscreen

Wireless:

Yes

Used With:

Android

IOS

Sensors:

Humidity: +/- 2%

Temperature: +/- 0.4°F

Warranty:

2 Year

2 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Do Not Buy This Product For a Vacation Home

This heat pump control unit will only go to a minimum of 16 deg C! If you are like me and wish to use the Mysa App's "Vacation or Away" modes to a much lower temp like 10 deg C you are out of luck. A major feature of a heatpump is to save energy. Additionally the big three air source heat pump manufacturers : LG, Daikin, Fujitsu all allow a setting of 10 deg C through their remote control wands. A temperature setting like this would work perfectly for either of the Vacation or Away modes. The industry term for this is called "freeze set point protection". I tried very hard to work with Mysa to have this implemented. Bluntly they denied my reasonable request.
OttawaDave
Ottawa
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy