Apply to be a TradeMaster!
Main product image of 3/8" ODF Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom

3/8" ODF Sight Glass Moisture Indicator

Brand:
NDL
SKU:
NGN-3/8-S
Rating:
(2)
Q&A:
(0)
3/8" ODF Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom
$23.99 each
In Stock
In Stock
Get 22 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Features:
  • Tube ends are oven brazed onto brass body
  • Positive color contrast- Yellow=wet; Green=dry
  • Special litmus paper will return to original color once system is cleaned up- therefore no need to change the eye
  • Maximum working pressure 600 PSI
  • UL listed

Specs

–
Product Type:

Moisture Indicator

Connection Type:

ODF

Connection Size:

3/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" ODF BFK-083S Series Liquid line Bi-Directional Filter Drier (8 Cubic Inches)
SKU: 043323
Emerson Flow Controls

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked as expected. I would buy again

product worked great. Just as shown.
PJman
Temple, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy this product again

as a hvac contractor i have been impressed at the quality of their products at a reasonable price and quick service
ron
mt pleasant iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy