Apply to be a TradeMaster!
Main product image of 10" Round Grate (Black)
Magnifying glass
Hover image to zoom

10" Round Grate (Black)

Brand:
NDS
SKU:
1040
Rating:
(4)
Q&A:
(0)
10" Round Grate (Black)
Magnifying glass
Hover image to zoom
$21.60 each
Out of Stock
Out of Stock
Get it Thu, Nov 12 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
HDPE
Product Highlight: Color
Black
Product Highlight: Shape
Round

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic.

Product Features:
  • Product type: Grates
  • Material: HDPE
  • Color: Black
  • Length: 9.75"
  • Width: 9.75"
  • Height: 2-3/4"
  • Weight: 1.01

Specs

–
Product Type:

Grate

Size:

10"

Material:

HDPE

Color:

Black

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Round Grate (Green)
SKU: PDB-8G-GN
Polylok

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product Again.

We replace 2 missing/broken drain covers.
Vineyard Condominium Association
Port Clinton, Ohio
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dimensions were as advertised

Needed specific dimensions to cover up a drainage tile hole, and the item was exactly what I needed.
Raines_440
60948
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Floor drain grate

Perfect replacement for a floor drain in my shed.
Former Farmer
NE Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price was right and it did the job

We looked at several places and this was most affordable and quick to get.
Greg
Green Bay WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy