Apply to be a TradeMaster!
Main product image of 12" Round Grate (Green)
Magnifying glass
Hover image to zoom

12" Round Grate (Green)

Brand:
NDS
SKU:
1250
Rating:
(1)
Q&A:
(0)
12" Round Grate (Green)
Magnifying glass
Hover image to zoom
$76.65 each
In Stock
In Stock
Get 41 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Green
Product Highlight: Material
HDPE

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic.

Product Features
  • Fits: 12" SDR-35, corrugated, sch. 40, class 125, and double wall pipes
  • Made of UV protected high density polyethylene
  • Grate openings: 46.00 sq. in. open space
  • Will accommodate 140.72 GPM with 1/2" of head
  • Load rate: Class B
Specifications
  • Product Type: Grates
  • Material: HDPE
  • Color: Green
  • Length: 14.19"
  • Width: 14.19"
  • Height: 3-5/8"
  • Weight: 2.44

Specs

–
Product Type:

Grate

Size:

12"

Color:

Green

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Round Grate (Green)
SKU: 50-NDS
NDS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good quality

arrive promptly
Dale
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy