Apply to be a TradeMaster!
Main product image of 3" Pro-Span Coupling
Magnifying glass
Hover image to zoom

3" Pro-Span Coupling

Brand:
NDS
SKU:
118-30
Rating:
(0)
Q&A:
(0)
3" Pro-Span Coupling
Magnifying glass
Hover image to zoom
$53.12 each
In Stock
In Stock
Get 19 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3"

Description

–
Flow Management by NDS Pro-Span Coupling compression fittings are dependable, versatile, economical, and corrosion free. They include CTS couplings, tees, and adapters. May be selected in a wide range of sizes and materials in including CPVC. Save time and money by eliminating precise cutting and threading galvanized or steel pipe Tap into existing lines and connect do different materials such as steel, plastic, copper, or brass Corrosion free above or below ground for repair of a broken pipe, our Pro-Span expansion repair couplings have a patented locking feature that makes the repair process easier. Additional product benefits include a dual-seal design to prevent leaking and a glue-well to prevent excess glue from sticking the repair coupling together.

Specs

–
Product Type:

Coupling

Size:

3"

Material:

PVC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy