Apply to be a TradeMaster!
Main product image of 1-1/2" Pro-Span Coupling
Magnifying glass
Hover image to zoom

1-1/2" Pro-Span Coupling

Brand:
NDS
SKU:
118-15
Rating:
(0)
Q&A:
(1)
1-1/2" Pro-Span Coupling
Magnifying glass
Hover image to zoom
$12.26 each
In Stock
In Stock
Get 4 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Size: 
1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"

Description

–
Flow Management by NDS Pro-Span Coupling compression fittings are dependable, versatile, economical, and corrosion free. They include CTS couplings, tees, and adapters. May be selected in a wide range of sizes and materials in including CPVC. Save time and money by eliminating precise cutting and threading galvanized or steel pipe Tap into existing lines and connect do different materials such as steel, plastic, copper, or brass Corrosion free above or below ground for repair of a broken pipe, our Pro-Span expansion repair couplings have a patented locking feature that makes the repair process easier. Additional product benefits include a dual-seal design to prevent leaking and a glue-well to prevent excess glue from sticking the repair coupling together.

Specs

–
Material:

PVC

Size:

1-1/2"

Product Type:

Coupling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: overall minimum and maximum length of 1.5" unit

Asked by David 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi David. Based on the product submittal: the length of full compression is 9.49", the minimum expansion is 10.44", and the max expansion is 12.75". Here is a link to the product submittal if it helps: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/NDS-118-15-Submittal-Sheet.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy