Apply to be a TradeMaster!
Main product image of 13" x 20" x 6" Standard Series Irrigation Control Valve Jumbo Extension Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom

13" x 20" x 6" Standard Series Irrigation Control Valve Jumbo Extension Box (Black Box/Green Cover)

Brand:
NDS
SKU:
119
Rating:
(1)
Q&A:
(0)
13" x 20" x 6" Standard Series Irrigation Control Valve Jumbo Extension Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom
$54.52 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13" x 20" x 6"
Product Highlight: Color
Black, Green
Product Highlight: Material
HDPE

Description

–
Specifications:
  • Series: Standard Series
  • Box Material: HDPE
  • Box Color: Black
  • Cover Material: HDPE
  • Lid Color: Green
  • Lid Marking: Irrigation Control Valve
  • Box Weight: 6.60 lbs
  • Lid Weight: 4.45 lbs
  • Total Weight: 11.05 lbs
  • Box includes 3/8-16 brass nut
  • Stands alone as a short box or adds 6" when stacked on 13" x 20" Valve Box
  • Fits both Standard and Pro-Spec boxes

Specs

–
Size:

13" x 20" x 6"

Application:

Irrigation

Type:

Valve Box

Color:

Black

Green

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product, and great service

I used it as an extender to my existing irrigation valve box, and it was a great fit.
SG
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy