Shop Resideo Sale
Main product image of 13" x 20" Standard Series Irrigation Control Valve Jumbo Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom

13" x 20" Standard Series Irrigation Control Valve Jumbo Box (Black Box/Green Cover)

Brand:
NDS
SKU:
117BC
Rating:
(4)
Q&A:
(0)
13" x 20" Standard Series Irrigation Control Valve Jumbo Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom
$63.12 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13" x 20"
Product Highlight: Color
Black, Green
Product Highlight: Material
Polyolefin

Description

–
The NDS Standard Series 13" x 20" body is tapered and has a minimum wall thickness of 0.250". The body has a double wall at the top cover seat area with a minimum thickness of 0.250". The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250". The bottom of the body has a 0.500" flange. The 13" x 20" cover has an average thickness of 0.250". The valve box has a 3/8" Brass nut for the bolt-down as a standard feature.

Specs

–
Size:

13" x 20"

Application:

Irrigation

Type:

Valve Box

Color:

Black

Green

Material:

Polyolefin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exceeded My Expectations

Sprinkler Irrigation System
NA
Peoria, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

might not buy again

Had to modify box to use with in-place pump equipment. I can't, for the life of me, imagine anyone installing this box as an addition to an existing pump piping system without out cutting the strip from the "U" shaped opening at one end. You would have to place the box as piping was being installed not to do this. A better design, if you must have the cross member at the bottom of the "U" opening, would be to design a proper snap-off option for us with pre-existing piping. Would recommend, but with reservation.
steve the cheapskate
71118
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Exactly as advertised, and a very competitive price. Fast shipping too!
Weech6
St. Petersburg, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice sturdy box.

Great price.
Sam
Morton, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy