Apply to be a TradeMaster!
Main product image of 12" Downspout Defender (Black)
Magnifying glass
Hover image to zoom

12" Downspout Defender (Black)

Brand:
NDS
SKU:
1200DSG
Rating:
(0)
Q&A:
(1)
12" Downspout Defender (Black)
Magnifying glass
Hover image to zoom
$37.32 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Square

Description

–
Installing catch basins under downspouts is a best practice for managing stormwater and protecting property. Downspout drainage systems move water away from structures where it can do damage. The Downspout Defender makes a drainage system even more effective by capturing more water and deflecting debris to keep the system running clean.
Fits NDS 12" x 12" Catch Basins.

Product Features
  • Self-cleaning grate deflects debris before it enters the system
  • Protect property & structures with a downspout drainage system
  • Patent-Pending design captures more water than standard grates
  • Innovative new grate solution sets a higher standard for downspout drainage.

Specs

–
Product Type:

Grate

Size:

12"

Color:

Black

Material:

HDPE

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How does this work? Does it fit into all of the 12" NDS Catch Basins?

Asked by Zach 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Zach. This receives downspouts from 2" to 6" round or square, and fits all NDS 12" square Catch Basins, Risers and Low-Profile adapters.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy