Catch Basins are drainage fittings that collect excess surface water and divert it to water safe areas, and the listings include square polypropylene models from NDS. One 9 inch square basin has two openings and is made of black polypropylene, while a 12 inch by 12 inch kit comes with a black plastic grate. NDS describes its square basins as suitable for light vehicular traffic when properly installed, in both landscape and hardscape applications. The listings also include a Polylok activated carbon cover that fits corrugated pipe. NDS positions the 12 inch kit for areas where water buildup occurs, including lawns, landscapes, residential driveways and garages. Matching basin size, opening count and outlet hardware to the drainage layout keeps installation straightforward and keeps standing water from becoming a callback. One listed 9 inch model has a sump area that collects debris.
Subcategories
Buying Guide
Start with the opening count, because it drives the outlet hardware. NDS lists its 9 inch tapered basins as requiring a universal outlet for each opening, using outlet numbers 1206, 1243, 1245 or 1266, so count the drain connections on the plan and budget for the outlets alongside the basin. A two opening basin suits simple layouts, while a four opening model fits layouts with more connections.
Next, match the size to the site. NDS says its square catch basin line comes in sizes ranging from 9 to 24, and the listings here include 9 inch and 12 inch models. Check the traffic rating as well. NDS describes its square basins as suitable for light vehicular traffic when properly installed, so confirm the expected loading before specifying one for a driveway or garage.
When comparing Catch Basins, decide between a kit and a bare basin. The 12 inch kit includes a black plastic grate. NDS also describes accessories to customize a drainage system, including universal adapters, filter and end plugs.
Finally, consider material and exposure. The listed basins are described as polypropylene, and the 12 inch kit is described as UV resistant, which matters on exposed sites. One 9 inch model is described as fade resistant, rust resistant and lightweight. Add odor control, such as the Polylok 18 inch activated carbon cover, only where a tank vent calls for it.
Frequently Asked Questions
What are catch basins used for in drainage work?
Catch basins collect excess surface water and divert it to water safe areas. NDS positions its 12 inch kit for lawns, landscapes, residential driveways and garages where water buildup occurs. Square NDS models are described as suitable for light vehicular traffic when properly installed.
Can a catch basin handle vehicle traffic?
NDS describes its square catch basins as suitable for light vehicular traffic when properly installed, in landscape and hardscape applications. The 12 inch kit listing carries the same light vehicular traffic note. Confirm the rating and the installation conditions before specifying a catch basin for a driveway or garage.
What outlet fittings does a 9 inch catch basin need?
The NDS 9 inch four opening catch basin and the 9 inch catch basin riser each require a universal outlet for every opening. The listings name outlet numbers 1206, 1243, 1245 and 1266. Count the openings on the catch basin to count the outlets needed.
What size is the four opening NDS catch basin?
The listed NDS 9 inch catch basin with four openings measures 9-3/8 inches long by 9-3/8 inches wide by 10-1/8 inches high. It is a tapered black polypropylene basin. Check those dimensions against the pit or trench layout before ordering.
Do catch basin accessories include odor control?
The catch basin category lists a Polylok 18 inch flat activated carbon cover that fits corrugated pipe. Each cover contains 2 lbs of activated carbon, and Polylok says covers like it prevent odor problems by removing offensive odors as they leave the tank.