Apply to be a TradeMaster!
Main product image of 12" Square Catch Basin Grate (Green)
Magnifying glass
Hover image to zoom

12" Square Catch Basin Grate (Green)

Brand:
NDS
SKU:
1212-NDS
Rating:
(0)
Q&A:
(0)
12" Square Catch Basin Grate (Green)
Magnifying glass
Hover image to zoom
$52.43 each
In Stock
In Stock
Get 3 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
12"
Product Highlight: Color
Green
Product Highlight: Material
HDPE

Description

NDS 12-Inch Catch Basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system Tapered Catch Basin, requires either #1206, #1243, #1245, #1266 Universal Outlet for each opening.

Product Features:
  • Product Type: Grates
  • Material: HDPE
  • Color: Green
  • Length: 11.75"
  • Width: 11.75"
  • Height: 1-1/8"
  • Weight: 2.33

Specs

Product Type:

Grate

Size:

12"

Color:

Green

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy