Apply to be a TradeMaster!
Main product image of 12" Catch Basin Riser
Magnifying glass
Hover image to zoom

12" Catch Basin Riser

Brand:
NDS
SKU:
1216-NDS
Rating:
(1)
Q&A:
(0)
12" Catch Basin Riser
Magnifying glass
Hover image to zoom
$31.99 each
In Stock
In Stock
Get 6 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Black
Product Highlight: Material
Styrene

Description

–
NDS 12-Inch Catch Basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system Tapered Catch Basin, requires either #1206, #1243, #1245, #1266 Universal Outlet for each opening.

Product Features
  • Material: Styrene
  • Color: Black
  • Length:12
  • Height: 7-1/8"
  • Weight: 2.6

Specs

–
Product Type:

Catch Basin

Size:

12"

Color:

Black

Material:

Styrene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great accessory

This worked perfectly with the accompanying 12" catch basin. I actually stacked two risers in my application. The plastic lid designed to cover the top is surprisingly expensive. I just used a 16" x 16" x 2" masonry capstone as a cover.
Barefoot skier
Centralia, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy