Apply to be a TradeMaster!
Main product image of 12" Catch Basin Riser w/ 2 Openings
Magnifying glass
Hover image to zoom

12" Catch Basin Riser w/ 2 Openings

Brand:
NDS
SKU:
1217-NDS
Rating:
(0)
Q&A:
(0)
12" Catch Basin Riser w/ 2 Openings
Magnifying glass
Hover image to zoom
1217-NDS has been discontinued
Discontinued August 24, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Black
Product Highlight: Material
Styrene

Description

–
NDS 12-Inch Catch Basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system Tapered Catch Basin, requires either #1206, #1243, #1245, #1266 Universal Outlet for each opening

Product Features
  • Material: Styrene
  • Color: Black
  • Length:11-1/2"
  • Height: 11"
  • Weight: 4.0

Specs

–
Product Type:

Catch Basin

Size:

12"

Color:

Black

Material:

Styrene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm