The Day Savers – A National Tradesmen Day Contest
Main product image of 2" IPS PVC Clear True Union Swing Check Valve (Socket)
Magnifying glass
Hover image to zoom

2" IPS PVC Clear True Union Swing Check Valve (Socket)

Brand:
NDS
SKU:
1720C20
Rating:
(1)
Q&A:
(0)
2" IPS PVC Clear True Union Swing Check Valve (Socket)
Magnifying glass
Hover image to zoom
$60.77 each
In Stock
In Stock
Get 6 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Color
Clear

Description

2" IPS PVC Clear True Union Swing Check Valve (Socket)

Features
  • Socket x Socket
  • Rated @125 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type I Material
  • EPDM Flapper
  • NSF-ANSI 61+372

Specs

Size:

2"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

Clear

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" SCH 40 PVC Ball Valve (Solvent)
SKU: PVBVS200
Bluefin

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Some last 2 weeks, some last 6 months

The biggest redeeming factor is with the union design, they are easy to swap out. Unfortunately, they fail too often. The flapper falls apart.
Rick
Denver
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy