Apply to be a TradeMaster!
Main product image of 1-1/2" IPS PVC Clear True Union Swing Check Valve (Socket)
Magnifying glass
Hover image to zoom

1-1/2" IPS PVC Clear True Union Swing Check Valve (Socket)

Brand:
NDS
SKU:
1720C15
Rating:
(3)
Q&A:
(0)
1-1/2" IPS PVC Clear True Union Swing Check Valve (Socket)
Magnifying glass
Hover image to zoom
$53.56 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Color
Clear

Description

–
1-1/2" IPS PVC Clear True Union Swing Check Valve (Socket)

Features
  • Socket x Socket
  • Rated @125 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type I Material
  • EPDM Flapper
  • NSF-ANSI 61+372

Specs

–
Size:

1-1/2"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/2" PVC SCH 40 Male Adapter
SKU: 436-015

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

Works great.
Jimzo
Lake Havasu City, AZ.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must be securely installed

I initially installed this in a 6-foot run of pipe that was only secured at the ends of the 6-foot run. When it was under 60 PSI of pressure, I bumped the check valve with a medium force and the union broke free of the threads, leaking water. I re-secured the pipe much closer to the unions and it fixed the problem. It appears that the union threads are too shallow.
John in Oly
Olympia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Match!

The spa area of my pool would always drain down to the level of my pool everyday. I finally researched why this was happening and ordered this check valve. Fixed the issue immediately!
Bob
Orlando, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy