Shop Resideo Sale
Main product image of 18" Catch Basin Riser
Magnifying glass
Hover image to zoom

18" Catch Basin Riser

Brand:
NDS
SKU:
1816-NDS
Rating:
(0)
Q&A:
(0)
18" Catch Basin Riser
Magnifying glass
Hover image to zoom
$149.66 each
In Stock
In Stock
Get 1 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Color
Black
Product Highlight: Material
Styrene

Description

–
NDS 18-Inch Catch Basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system. Tapered Catch Basin, requires either #1206, #1243, #1245, #1266 Universal Outlet for each opening.

Product Features
  • Material: Styrene
  • Color: Black
  • Length: 21
  • Height: 9"
  • Weight: 7.0

Specs

–
Product Type:

Catch Basin

Size:

18"

Color:

Black

Material:

Styrene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy