Apply to be a TradeMaster!
Main product image of 18" Catch Basin Kit w/ Black Plastic Grate
Magnifying glass
Hover image to zoom

18" Catch Basin Kit w/ Black Plastic Grate

Brand:
NDS
SKU:
1882BLKIT
Rating:
(0)
Q&A:
(0)
18" Catch Basin Kit w/ Black Plastic Grate
Magnifying glass
Hover image to zoom
$275.21 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Color
Black
Product Highlight: Material
Polyolefin

Description

–
18" x 18" Catch Basin Kit w/ Black Plastic Grate

The NDS 18 in. x 18 in. Catch Basin 2-Opening Kit features UV-resistant 1-piece injection-molded structural polypropylene construction for strength. Use in areas where water buildup occurs. Use to catch and divert water to water safe areas away from structures, erosion-prone landscapes and poor drainage areas. UV-resistant 1-piece injection-molded structural foam polyolefin for strength. For many residential and commercial applications Collects excess surface water from lawn, landscape, residential driveways and garages. Suitable for light vehicular traffic when properly installed, suitable for both landscape and hardscape applications and able to withstand normal abuse in landscaping applications. 5 psi maximum working pressure, fade resistant, rust resistant, lightweight, sump area collects debris and helps prevent clogged pipes.

Includes:
  • 2-Opening Catch Basin
  • Black Grate
  • Screws
  • 6" Outlet
  • 8" Outlet
  • Reducer Rings & Plug

Specs

–
Type:

Kit

Product Type:

Catch Basin

Size:

18" x 18"

Color:

Black

Material:

Polyolefin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy