Apply to be a TradeMaster!
Main product image of 8" Catch Basin Offset Universal Adapter
Magnifying glass
Hover image to zoom

8" Catch Basin Offset Universal Adapter

Brand:
NDS
SKU:
1889
Rating:
(0)
Q&A:
(0)
8" Catch Basin Offset Universal Adapter
Magnifying glass
Hover image to zoom
$25.75 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
8"
Product Highlight: Material
Styrene

Description

–
Universal adapters will connect to corrugated, sewer and drain, and Sch.40 pipe in sizes ranging from 3" to 12". Fits 3", and 4", corrugated pipe, sewer and drain pipe, SCH. 40 pipe and triple wall pipe. Basin adapters are specifically designed to connect NDS catch basins to multiple sized piping intended for the evacuation of drainage water

Product Features:
  • Color: Black
  • Height: 2"
  • Weight: 0.710 lbs

Specs

–
Product Type:

Adapter

Type:

Offset

Color:

Black

Size:

8"

Material:

Styrene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy