Apply to be a TradeMaster!
Main product image of 2' Spee-D Fabricated 3" & 4" Spigot Bottom Outlet w/ Strainer
Magnifying glass
Hover image to zoom

2' Spee-D Fabricated 3" & 4" Spigot Bottom Outlet w/ Strainer

Brand:
NDS
SKU:
234-NDS
Rating:
(0)
Q&A:
(0)
2' Spee-D Fabricated 3" & 4" Spigot Bottom Outlet w/ Strainer
Magnifying glass
Hover image to zoom
$41.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Color
Gray
Product Highlight: Material
PVC

Specs

–
Product Type:

Outlet

Length (Inches):

24"

Color:

Gray

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy