Apply to be a TradeMaster!
Main product image of 24" Square Catch Basin Grate (Green)
Magnifying glass
Hover image to zoom

24" Square Catch Basin Grate (Green)

Brand:
NDS
SKU:
2412
Rating:
(1)
Q&A:
(0)
24" Square Catch Basin Grate (Green)
Magnifying glass
Hover image to zoom
$409.48 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Green
Product Highlight: Material
Polypropylene
Product Highlight: Shape
Square

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic.

Product Features
  • Product Type: Grate
  • Material: Polypropylene
  • Color: Green
  • Length: 23.75"
  • Width: 23.75"
  • Height: 2"
  • Weight: 19.75 lbs

Specs

–
Product Type:

Grate

Size:

24"

Color:

Green

Material:

Polypropylene

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product sold without a grate cap, without any clarifications

This product seems to be high quality, but the sales techniques do not. Why anyone would need a catch basin without the grate that goes on top is hard to understand, but without mentioning it, this catch basin is sold with not grate top. Then after the product has arrived, and about to be installed, it becomes clear that the tops are not included, and then you fine that the tops are about as expensive as the catch basin. Not impressive.
SYD
DURHAM NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy