Apply to be a TradeMaster!
Main product image of 24" Catch Basin, 2 Openings
Magnifying glass
Hover image to zoom

24" Catch Basin, 2 Openings

Brand:
NDS
SKU:
2400-NDS
Rating:
(0)
Q&A:
(0)
24" Catch Basin, 2 Openings
Magnifying glass
Hover image to zoom
$482.84 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Black
Product Highlight: Material
HDPE

Description

–
When properly installed, catch basins are suitable for light vehicular traffic, for both landscape and hardscape applications and are able to withstand normal abuse in landscaping applications. NDS offers a variety of accessories to help customize your drainage system including universal adapters, filter, and end plugs.

Product Features:
  • Fade resistant, rust resistant, lightweight, sump area collects debris and helps prevent clogged pipes
  • Available in 9, 12, 18 and 24 sizes
  • Use Universal Adapters to connect to 3" - 12" drain pipes
Specifications:
  • Product Type: Basin
  • Material: HDPE
  • Color: Black
  • Length: 24.75"
  • Height: 24"
  • Weight: 19.8

Specs

–
Product Type:

Catch Basin

Size:

24"

Color:

Black

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" & 4" Universal Locking Outlet
SKU: 1243
NDS

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy