Apply to be a TradeMaster!
Main product image of 24" x 24" Galvanized Steel Square Grate
Magnifying glass
Hover image to zoom

24" x 24" Galvanized Steel Square Grate

Brand:
NDS
SKU:
2415-NDS
Rating:
(0)
Q&A:
(0)
24" x 24" Galvanized Steel Square Grate
Magnifying glass
Hover image to zoom
$1,262.42 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 63 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Steel
Product Highlight: Material
Galvanized Steel

Description

–
The 24" Square Catch Basin Drain Grate in galvanized steel is ideal for draining heavy flows from lawns, landscaped areas, parks, driveways, and courtyards, with a look that complements its surroundings. The 24" drainage grate attaches to the 24" catch basin drain or extension riser; the 24 x 24 drain grate, also known as a drain cover, has an open surface area of 422.5 sq in. and flow rate of 1,292 GPM. Rated for NDS Class C (H-20) loads (up to 325 psi) when properly installed and made of rust-, corrosion-, and weather-resistant galvanized steel..

Product Features:
  • Product Type: Grates
  • Material: Galvanized Steel
  • Color: Steel
  • Length: 23.75
  • Width: 23.75 in.
  • Height: 2"
  • Weight: 62.8800

Specs

–
Product Type:

Grate

Size:

24"

Color:

Steel

Material:

Galvanized Steel

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy