Apply to be a TradeMaster!
Main product image of 2" Spee-D Channel Spigot End Outlet
Magnifying glass
Hover image to zoom

2" Spee-D Channel Spigot End Outlet

Brand:
NDS
SKU:
246-NDS
Rating:
(0)
Q&A:
(0)
2" Spee-D Channel Spigot End Outlet
Magnifying glass
Hover image to zoom
$13.84 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Color
Gray

Description

–
2" Spee-D Channel Spigot End Outlet

Universal adapters will connect to corrugated, sewer and drain, and Sch. 40 pipe in sizes ranging from 3" to 12". Fits 3", and 4", corrugated pipe, sewer and drain pipe, SCH. 40 pipe and triple wall pipe. Basin adapters are specifically designed to connect NDS catch basins to multiple sized piping intended for the evacuation of drainage water

Specs

–
Product Type:

Outlet

Size:

2"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy