Apply to be a TradeMaster!
Main product image of Spee-D Channel Drain
Magnifying glass
Hover image to zoom

Spee-D Channel Drain

Brand:
NDS
SKU:
400-NDS
Rating:
(0)
Q&A:
(0)
Spee-D Channel Drain
Magnifying glass
Hover image to zoom
$38.66 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
48" Length

Description

–
The NDS Spee-D Channel systems are lightweight and easy to install and provide a quick and simple alternative to traditional concrete channels. For residential and non-residential applications, the Spee-D Channel has a greater surface area for drainage than the micro and mini channels. Effective in everything from patios to light vehicular traffic areas, the most popular applications for this channel include swimming pools, spas, and patios. The NDS Spee-D channel drains are available in 4 ft. and 10 ft. lengths to easily adapt to any job. Each channel has available accessories that easily connect to a variety of pipe types and sizes, such as end outlets, bottom outlets, 90s and tees. This flexibility allows you to easily create a customized drainage system for your home. The channel snaps together easily for a smoother installation with flanges on the bottom of the channel provide a lip for anchoring, which ensures a straight installation and prevents floating. The NDS Spee-d Channel grates are available in six colors, making it easy to match to the surrounding surfaces.

Product Features
  • Part number 400
  • Durable PVC parts are lightweight and easy to install
  • Component parts snap together easily for a speedy installation
  • System components are chemically resistant and rust proof
  • UV inhibitors in the grates
Product Specifications
  • Material: PVC
  • Color: Gray
  • Length: 48"
  • Height: 3-3/4"
  • Weight: 3.8

Specs

–
Product Type:

Drain

Color:

Gray

Material:

PVC

Length (Inches):

48"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy