Apply to be a TradeMaster!
Main product image of 4" Pop-up Drainage Emitter w/ 4" Elbow
Magnifying glass
Hover image to zoom

4" Pop-up Drainage Emitter w/ 4" Elbow

Brand:
NDS
SKU:
421-NDS
Rating:
(0)
Q&A:
(0)
4" Pop-up Drainage Emitter w/ 4" Elbow
Magnifying glass
Hover image to zoom
$31.30 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Color
Green, White
Product Highlight: Size
4"

Description

–
NDS Pop-Up drainage emitters act as the discharge point of a drainage system, opening easily when needed to allow water to flow freely from the pipe and away from structural foundations. The patented spring-loaded cap opens with the hydrostatic pressure of water flowing through the drain pipe, then closes as the flow diminishes. It allows water to be diverted and released to water-safe areas away from structures, erosion-prone landscapes, and poor drainage areas. The NDS pop-up drainage emitter with elbow is an easy, safe, and efficient solution to any drainage needs.

Product Features
  • Manufactured from 100% recycled HDPE
  • Reduces trip hazard posed by open drain
  • Pop-up top keeps rodents and debris out of system
  • Low-rise to avoid interfering with mowers
  • Color can be matched to surrounding landscape
Product Specifications
  • Material: Polypropylene
  • Color: Green/White
  • Height: 7-1/2"
  • Weight: 0.83

Specs

–
Material:

Polypropylene

Color:

Green

White

Size:

4"

Type:

Pop-Up Drain

Features:

90 Degree Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy