Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Brand
–

NDS (7)
Polylok (2)

Size
–

3" (2)
4" (4)
6" (3)

Color
–

Black (3)
Green (6)
White (1)

Material
–

HDPE (1)
Polypropylene (7)

Includes
–

Corrugated Pipe Adapter (1)
Universal Adapter (1)

Review Score
–

(4)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)
$25 to $30 (2)
$30 to $35 (1)
$35 to $40 (1)
$40 to $45 (1)
$50 to $60 (1)
$100 to $200 (1)

Pop-up Drain Emitters

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 6" Pop-up Drainage Emitter
6" Pop-up Drainage Emitter
SKU: 620
NDS
SKU: 620
Brand: NDS
(9)
$39.49 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 4" Flow Gate (Green)
4" Flow Gate (Green)
SKU: PDB-4PE-GN
Polylok
SKU: PDB-4PE-GN
Brand: Polylok
(3)
$12.53 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of 3" & 4" Pop-up Drainage Emitter
3" & 4" Pop-up Drainage Emitter
SKU: 420-NDS
NDS
SKU: 420-NDS
Brand: NDS
(4)
$25.78 each
In Stock
Get 37 by Mon, Nov 23
In Stock
Get 37 by Mon, Nov 23
Compare
Product Image of 6" Flow Gate (Green)
6" Flow Gate (Green)
SKU: PDB-6PE
Polylok
SKU: PDB-6PE
Brand: Polylok
(2)
$26.87 each
In Stock
Get 70 by Mon, Nov 23
In Stock
Get 70 by Mon, Nov 23
Compare
Product Image of 4" Pop-up Drainage Emitter w/ 4" Elbow
4" Pop-up Drainage Emitter w/ 4" Elbow
SKU: 421-NDS
NDS
SKU: 421-NDS
Brand: NDS
$31.30 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 6" Pop-up Emitter w/ Spee-D Basin
6" Pop-up Emitter w/ Spee-D Basin
SKU: 625
NDS
SKU: 625
Brand: NDS
$55.49 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3" & 4" Pop-up Drainage Emitter w/ Elbow & Universal Adapter
$41.67 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Pop-up Drainage Emitter Universal Adapter
$7.12 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Pop-up Emitter w/ Elbow & Corrugated Pipe Adapter
$156.23 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Pop-up Drain Emitters

Pop-up drain emitters are the end fittings installed where a downspout, sump pump discharge, or French drain line daylights at grade, releasing water away from the foundation while keeping the pipe opening covered when it's not flowing. The spring-loaded or hinged lid stays closed under normal conditions to keep out debris, leaves, and burrowing pests, then lifts open under water pressure once the connected line is actively draining. Because they sit flush with the lawn or landscape bed, contractors favor them over a bare open pipe end for both appearance and yard maintenance. Getting the emitter's pipe connection size right for the drain line it's capping is what keeps the whole discharge run working as intended.

Subcategories

  • Round Pop-up Emitters: The most common style, these mount at the end of a round drain pipe and sit low to the ground once installed. Their round lid design suits most lawn and landscape bed installations. Residential downspout and sump discharge lines are the typical use.
  • Rectangular Pop-up Emitters: These use a rectangular body and lid, often chosen where a lower profile or a specific aesthetic in a landscaped area is wanted. They connect to the same range of drain pipe sizes as round models. Landscapers often prefer these for a flatter finished look.
  • Emitter Extension Kits: These extend the pipe run between the underground drain line and the emitter itself, useful when the final grade or landscaping placement doesn't line up with where the pipe was originally run. They let a contractor adjust the emitter's final position without re-trenching the whole line. This is a common add-on rather than a standalone purchase.
  • Buying Guide

    The starting point is matching the emitter's pipe connection to the drain line already in the ground, whether that's a downspout extension, sump pump discharge, or French drain. An emitter sized for the wrong pipe diameter either won't seat properly or will restrict flow at the discharge point, which defeats the purpose of the drainage system it's capping.

    Lid style is a secondary but real consideration. A spring-loaded lid that opens easily under light flow suits a downspout line that only sees water during rain events, while a sump pump discharge that runs more forcefully needs a lid that won't clog or stick from repeated cycling. Pop-up drain emitters that see frequent use are worth checking periodically for debris buildup that can keep the lid from seating fully closed.

    Placement matters for both function and appearance. The emitter needs to sit at a low enough point that water actually flows away from the structure it's protecting, and it should land somewhere in the landscape where the finished grade won't pool water back toward the lid.

    Extension kits are worth planning for during installation rather than after, since figuring out the final grade and landscaping layout ahead of time avoids a second trip to re-trench a line that comes up short.

    Material and lid durability matter for long-term reliability, since a lid that cracks or a hinge that seizes from exposure will eventually leave the pipe end uncovered.

    Frequently Asked Questions

    What's the point of a pop-up drain emitter instead of just leaving the pipe open?

    An open pipe end invites debris, leaves, and small animals into the drain line, and it's not as visually clean in a finished landscape. The emitter's lid stays closed until water pressure opens it, keeping the line protected between uses.

    Can a pop-up emitter be used on a sump pump discharge line?

    Yes, as long as the emitter's pipe connection matches the discharge line's diameter and the lid style can handle the flow rate and frequency of a sump pump cycling on and off.

    Why won't my pop-up emitter's lid open all the way?

    This is usually debris buildup around the hinge or lid seat restricting movement. Clearing it out periodically, especially after leaf season, keeps it opening fully.

    Do I need an extension kit with every emitter installation?

    No, extension kits are only needed when the underground drain line doesn't reach the intended discharge point at final grade. Many installations connect the emitter directly to the existing pipe without one.

    Are round or rectangular pop-up emitters better for a residential yard?

    Both perform the same basic function; the choice usually comes down to the homeowner's or landscaper's preference for how it looks in the yard. Round emitters are more common, while rectangular styles offer a lower profile in some landscape beds.

Didn't find what you're looking for? 
Let us know
.