Shop Resideo Sale
Main product image of 4" Solvent Weld Sewer and Drain Pipe Cap
Magnifying glass
Hover image to zoom

4" Solvent Weld Sewer and Drain Pipe Cap

Brand:
NDS
SKU:
4P06
Rating:
(0)
Q&A:
(0)
4" Solvent Weld Sewer and Drain Pipe Cap
Magnifying glass
Hover image to zoom
$5.53 each
In Stock
In Stock
Get 189 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Size: 
4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–

PVC S&D Cap, 4 in. Hub


Meets ASTM Standards: 

  • PVC - ASTM D-3034, D-2729
  • STYRENE - D-2852
  • MOLDED IN THE USA
  • MADE OF PVC TYPE I MATERIAL
  • FITS THE FOLLOWING PIPES: SDR-35, SDR-26, TRIPLE WALL, & ASTM D-2729 PIPE
  • HUB CONNECTION


Note: NOT FOR USE IN PRESSURIZED WATER SYSTEMS. 5 P.S.I. MAXIMUM DOES NOT FIT SCHEDULE 40 PIPE

Specs

–
Product Type:

Cap

Size:

4"

Color:

White

Pipe Schedule:

SDR-35

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy