The Day Savers – A National Tradesmen Day Contest
Main product image of 6" Solvent Weld Sewer and Drain Pipe Cap
Magnifying glass
Hover image to zoom

6" Solvent Weld Sewer and Drain Pipe Cap

Brand:
NDS
SKU:
6P06
Rating:
(0)
Q&A:
(0)
6" Solvent Weld Sewer and Drain Pipe Cap
Magnifying glass
Hover image to zoom
$11.36 each
In Stock
In Stock
Get 30 Tue, Sep 1
Order by today, receive Tuesday
Size
6"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6"
Product Highlight: Color
White

Description

PVC S&D Cap, 6 in. Hub


Meets ASTM Standards: 

  • PVC-ASTM D-3034, D-2729
  • STYRENE-D-2852
  • MOLDED IN THE USA
  • MADE OF PVC TYPE I MATERIAL
  • FITS THE FOLLOWING PIPES: SDR-35, SDR-26, TRIPLE WALL, & ASTM D-2729 PIPE
  • HUB CONNECTION


Note: NOT FOR USE IN PRESSURIZED WATER SYSTEMS. 5 P.S.I. MAXIMUM DOES NOT FIT SCHEDULE 40 PIPE

Specs

Size:

6"

Product Type:

Cap

Color:

White

Pipe Schedule:

SDR-26

SDR-35

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy