Apply to be a TradeMaster!
Main product image of 4.5" Mini Channel Grate and Channel Drain, 90-Degree Elbow
Magnifying glass
Hover image to zoom

4.5" Mini Channel Grate and Channel Drain, 90-Degree Elbow

Brand:
NDS
SKU:
5380
Rating:
(0)
Q&A:
(0)
4.5" Mini Channel Grate and Channel Drain, 90-Degree Elbow
Magnifying glass
Hover image to zoom
$36.07 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
HDPE
Product Highlight: Size
4-1/2"
Product Highlight: Length (Inches)
72" Length

Description

–
This NDS Mini Channel Drain acts as a perimeter drain, quickly removing water from hardscapes and directing it away from building structures. The mini channel drain is ideal for residential or non-residential applications that anticipate moderate amounts of drainage water a low-cost alternative to Spee-D Channel, and is excellent for light duty applications including pools, patios, spas and tennis courts. Mini Channel Couplings must be used to connect to Mini Channel Fittings.

Features:
  • 6' long PVC Mini Channel Drain
  • Inverse flying buttress design bottom flange
  • Patented honeycomb reinforced walls
  • UV inhibitor

Specs

–
Product Type:

Grate

Color:

Gray

Material:

HDPE

Size:

4-1/2"

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy