Apply to be a TradeMaster!
Main product image of Pop-up Emitter w/ Elbow & Corrugated Pipe Adapter
Magnifying glass
Hover image to zoom

Pop-up Emitter w/ Elbow & Corrugated Pipe Adapter

Brand:
NDS
SKU:
624
Rating:
(0)
Q&A:
(0)
Pop-up Emitter w/ Elbow & Corrugated Pipe Adapter
Magnifying glass
Hover image to zoom
$152.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
HDPE
Product Highlight: Color
Black

Description

–
NDS Pop-Up drainage emitters act as the discharge point of a drainage system, opening easily when needed to allow water to flow freely from the pipe and away from structural foundations. The patented spring-loaded cap opens with the hydrostatic pressure of water flowing through the drain pipe, then closes as the flow diminishes. It allows water to be diverted and released to water-safe areas away from structures, erosion-prone landscapes, and poor drainage areas. The NDS pop-up drainage emitter with elbow is an easy, safe, and efficient solution to any drainage needs.

Product Features
  • Manufactured from 100% recycled HDPE
  • Reduces trip hazard posed by open drain
  • Pop-up top keeps rodents and debris out of system
  • Low-rise to avoid interfering with mowers
  • Color can be matched to surroundings
Product Specifications
  • Color: Black
  • Height: 8-13/16"
  • Weight: 2.6000

Specs

–
Material:

HDPE

Type:

Pop-Up Drain

Features:

90 Degree Elbow

Includes:

Corrugated Pipe Adapter

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy